Apply to be a TradeMaster!
Main product image of Eurocube Single Hole Single-Handle S-Size Bathroom Faucet, 1.2 Gpm (Chrome), 2312900A
Magnifying glass
Hover image to zoom

Eurocube Single Hole Single-Handle S-Size Bathroom Faucet, 1.2 Gpm (Chrome), 2312900A

Brand:
Grohe
SKU:
2312900A
Rating:
(0)
Q&A:
(0)
Eurocube Single Hole Single-Handle S-Size Bathroom Faucet, 1.2 Gpm (Chrome), 2312900A
Magnifying glass
Hover image to zoom
$448.80 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Finish
GROHE StarLight Chrome
Product Highlight: Connection Type
Compression Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
The GROHE Eurocube Single Hole Single-Handle S-Size Bathroom Faucet combines precise geometric lines with superior performance for the well-appointed bathroom. Eurocube is equipped with a ceramic disc valve for drip-free performance and GROHE SilkMove for smooth, precise water control.

Features
  • GROHE SilkMove for a lifetime of smooth operation
  • GROHE QuickFix installation system requires fewer, less complicated parts to reduce installation time by as much as 50%
  • Quality solid brass body with metal handle for durability
  • WaterSense certified, uses 1.2gpm for water conservation
  • Limited lifetime warranty

Specs

–
Approvals:

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

WaterSense

CEC

ADA / ICC A117.1

CalGreen

Lead Free

Material:

Brass

Finish Family:

Chrome

Faucet Configuration:

Single Hole

Valve Type:

Ceramic Disc

Flow Rate (GPM):

1.2

Handle Style:

Lever

Number of Handles:

1

Finish:

GROHE StarLight Chrome

Max Deck Thickness:

1.18"

Country of Origin:

Mexico

Drain Type:

Pop-Up

Series:

Eurocube

Number of Holes:

1

Connection Type:

Compression

Installation Type:

Deck Mount

ADA:

Yes

Warranty:

Limited Lifetime

Application:

Residential

Product Type:

Bathroom Faucet

Type:

Manual

Connection Size:

3/8"

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy