Apply to be a TradeMaster!
Main product image of Eurocube Single-Lever Bathroom Faucet 1/2" L-Size (Chrome), 2318400A
Magnifying glass
Hover image to zoom

Eurocube Single-Lever Bathroom Faucet 1/2" L-Size (Chrome), 2318400A

Brand:
Grohe
SKU:
2318400A
Rating:
(0)
Q&A:
(0)
Eurocube Single-Lever Bathroom Faucet 1/2" L-Size (Chrome), 2318400A
Magnifying glass
Hover image to zoom
$560.15 each
Backorder
Backorder
Get it Thu, Dec 17 - Wed, Jan 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Handle Style
Lever
Product Highlight: Material
Brass
Product Highlight: Finish
GROHE StarLight Chrome

Description

–
The Eurocube Single-Handle Bathroom Faucet from GROHE is defined by the precise angles that make modern design so appealing. Engineered for lasting beauty and functional excellence, the Eurocube faucet features renowned GROHE technologies that result in ultra-smooth handle motion, durable, long-lasting finishes, and an eco-friendly ethos for water conservation.

Features
  • GROHE SilkMove for a lifetime of smooth operation
  • GROHE QuickFix installation system requires fewer, less complicated parts to reduce installation time by as much as 50%
  • Quality solid brass body with metal handle for durability
  • WaterSense certified, uses 1.2gpm for water conservation
  • Limited lifetime warranty

Specs

–
Installation Type:

Deck Mount

Connection Size:

3/8"

Flow Rate (GPM):

1.2

Approvals:

ADA / ICC A117.1

ASME A112.18.1 / CSA B125.1

Lead Free

WaterSense

NSF/ANSI 61

CalGreen

CEC

Application:

Residential

ADA:

Yes

Warranty:

Limited Lifetime

Number of Handles:

1

Finish Family:

Chrome

Number of Holes:

1

Max Deck Thickness:

1.19"

Faucet Configuration:

Single Hole

Handle Style:

Lever

Product Type:

Bathroom Faucet

Series:

Eurocube

Country of Origin:

Mexico

Type:

Manual

Material:

Brass

Finish:

GROHE StarLight Chrome

Connection Type:

Compression

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy