Apply to be a TradeMaster!
Main product image of Essence Single-Lever Bathroom Faucet 1/2" M-Size (Brushed Nickel), 23485ENA
Magnifying glass
Hover image to zoom

Essence Single-Lever Bathroom Faucet 1/2" M-Size (Brushed Nickel), 23485ENA

Brand:
Grohe
SKU:
23485ENA
Rating:
(0)
Q&A:
(0)
Essence Single-Lever Bathroom Faucet 1/2" M-Size (Brushed Nickel), 23485ENA
Magnifying glass
Hover image to zoom
$600.10 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Material
Brass
Product Highlight: Finish
Brushed Nickel
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Installation Type
Deck Mount

Description

–
Sleek and sophisticated, the GROHE Essence Single-Handle Single-Hole Bathroom Faucet is a distinctive style with a gently curved swivel spout and side lever handle. This water-saving faucet reduces water usage while providing superior performance. Available in an array of exquisite, on-trend finishes. The Essence single-handle bathroom faucet embodies all the elements of precision craftsmanship and design excellence.

Features
  • SINGLE-HOLE FAUCET: Single-handle bathroom faucet can also be used on a 1- or 3-hole sink or vanity with deck plate, sold separately
  • EASY SINK CLEANING: For added convenience, the swivel spout rotates 150° or 360° to rinse every corner of the sink
  • DRIP-FREE: German engineered bathroom faucet with quality ceramic disc valve to ensure leak-proof performance
  • BRASS BODY: Solid brass spout and metal handle for durability
  • SMOOTH HANDLE OPERATION: Features GROHE SilkMove for precise handle control
  • REDUCED SPLASHING: GROHE AquaGuide allows for adjustable water flow for less splashing
  • ANTI-SCALD PROTECTION: Limits the water temperature to prevent accidental scalding
  • CONSERVES WATER: GROHE EcoJoy technology allows for less water usage without sacrificing performance
  • DURABLE FINISHES: GROHE StarLight coating maintains luster on brushed and polished finishes
  • LIMITED LIFETIME WARRANTY: GROHE warranties this bathroom faucet to be free of manufacturer defects, your assurance of quality design and performance

Specs

–
Handle Style:

Lever

Material:

Brass

Number of Holes:

3

1

Faucet Configuration:

Single Hole

Finish:

Brushed Nickel

Warranty:

Limited Lifetime

Approvals:

WaterSense

ASME A112.18.1 / CSA B125.1

Lead Free

CEC

CalGreen

NSF/ANSI 61

ADA / ICC A117.1

Connection Size:

3/8"

Max Deck Thickness:

1.19"

ADA:

Yes

Country of Origin:

Portugal

Installation Type:

Deck Mount

Application:

Residential

Valve Type:

Ceramic Disc

Product Type:

Bathroom Faucet

Connection Type:

Compression

Number of Handles:

1

Series:

Essence

Flow Rate (GPM):

1.2

Finish Family:

Brushed Nickel

Type:

Manual

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy