Apply to be a TradeMaster!
Main product image of Eurocube Single Hole Single-Handle Deck Mount Vessel Sink Faucet, 1.2 GPM (Hard Graphite), 23671A00
Magnifying glass
Hover image to zoom

Eurocube Single Hole Single-Handle Deck Mount Vessel Sink Faucet, 1.2 GPM (Hard Graphite), 23671A00

Brand:
Grohe
SKU:
23671A00
Rating:
(0)
Q&A:
(0)
Eurocube Single Hole Single-Handle Deck Mount Vessel Sink Faucet, 1.2 GPM (Hard Graphite), 23671A00
Magnifying glass
Hover image to zoom
$760.75 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression Connection
Product Highlight: Finish
Hard Graphite
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever

Description

–
The GROHE Eurocube Single Hole Single-Handle Deck Mount Vessel Sink Faucet combines precise geometric lines with superior performance for the well-appointed bathroom. Eurocube is equipped with a ceramic disc valve for drip-free performance and GROHE SilkMove for smooth, precise water control.

  • GROHE SilkMove ensures smooth, precise handle operation
  • Quality solid brass body with metal handle for durability
  • WaterSense certified, uses 1.2gpm for water conservation
  • Limited lifetime warranty

Specs

–
Connection Type:

Compression

ADA:

Yes

Approvals:

ADA / ICC A117.1

CEC

WaterSense

Lead Free

ASME A112.18.1 / CSA B125.1

CalGreen

NSF/ANSI 61

Finish:

Hard Graphite

Warranty:

Limited Lifetime

Faucet Configuration:

Single Hole

Flow Rate (GPM):

1.2

Connection Size:

3/8"

Material:

Brass

Drain Type:

No Drain

Valve Type:

Ceramic Disc

Handle Style:

Lever

Application:

Residential

Product Type:

Bathroom Faucet

Number of Handles:

1

Finish Family:

Graphite / Gunmetal

Type:

Manual

Number of Holes:

1

Series:

Eurocube

Installation Type:

Deck Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy