Apply to be a TradeMaster!
Main product image of Lineare Single Hole Single Handle XS-Size Bathroom Faucet, 1.2 GPM (StarLight Chrome), 2382400A
Magnifying glass
Hover image to zoom

Lineare Single Hole Single Handle XS-Size Bathroom Faucet, 1.2 GPM (StarLight Chrome), 2382400A

Brand:
Grohe
SKU:
2382400A
Rating:
(0)
Q&A:
(0)
Lineare Single Hole Single Handle XS-Size Bathroom Faucet, 1.2 GPM (StarLight Chrome), 2382400A
Magnifying glass
Hover image to zoom
$417.35 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
StarLight Chrome
Product Highlight: Size
XS
Product Highlight: Material
Brass

Description

–
Clean, unpretentious lines define the GROHE Lineare Bathroom Faucet. This contemporary faucet is equipped with exclusive GROHE technology including GROHE SilkMove for smooth, precise handle operation, and GROHE EcoJoy to reduce water usage without sacrificing performance. Lineare is engineered with the precision and craftsmanship that have made GROHE the choice for discerning homeowners.

Features:
  • GROHE QuickFix Plus requires minimal threading for fast, easy installation
  • GROHE AquaGuide is an adjustable aerator that directs angle of water flow from 20° to 40°
  • Quality solid brass construction with metal lever handle
  • 23-1/2" nylon braided flex hoses
  • WaterSense certified, uses 1.2gpm for water conservation
  • 7-3/8" Faucet height
  • 4-3/16" Spout reach
  • 3-3/4" Aerator height
  • Solid brass construction with metal lever
  • 20" Flexible connection hoses
  • CALGreen/CEC compliant
  • 1.2gpm (WaterSense)

Specs

–
Type:

Manual

Product Type:

Faucet

Flow Rate (GPM):

1.2

Finish:

StarLight Chrome

Application:

Bathroom

Size:

XS

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy