Apply to be a TradeMaster!
Main product image of Eurosmart Single Hole Single-Handle M-Size Bathroom Faucet, 1.2 Gpm (Brushed Nickel), 23990EN3
Magnifying glass
Hover image to zoom

Eurosmart Single Hole Single-Handle M-Size Bathroom Faucet, 1.2 Gpm (Brushed Nickel), 23990EN3

Brand:
Grohe
SKU:
23990EN3
Rating:
(0)
Q&A:
(0)
Eurosmart Single Hole Single-Handle M-Size Bathroom Faucet, 1.2 Gpm (Brushed Nickel), 23990EN3
Magnifying glass
Hover image to zoom
$211.76 each
In Stock
In Stock
Get 9 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
Brushed Nickel
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Material
Metal (Unspecified)

Description

–
The Eurosmart Single-Handle Bathroom Faucet from GROHE is engineered to the exacting standards you expect from GROHE. Designed for use on a single-hole sink, this contemporary bathroom faucet is defined by its cylindrical base and a gently curved, ergonomic lever handle. The perfectly angled aerator creates a unique outward water flow resulting in a highly comfortable user experience. Exclusive GROHE features, including water-saving GROHE EcoJoy, make the Eurosmart Single-Handle Bathroom faucet an essential addition to today's home.

Features
  • INCLUDES: Nylon braided flex hoses and drain assembly
  • SINGLE-HOLE FAUCET: Single-handle bathroom faucet can also be used on a 1- or 3-hole sink or vanity with deck plate, sold separately
  • ANGLED AERATOR: Directs water flow outward toward hands for added ease and convenience
  • DRIP-FREE: German engineered bathroom faucet with quality ceramic disc valve to ensure leak-proof performance
  • METAL CONSTRUCTION: Durable metal spout and handle
  • SMOOTH HANDLE OPERATION: Features GROHE SilkMove for precise handle control
  • LEAD-FREE SAFETY: The Inner waterways of the GROHE Zero design prevent water from coming into contact with metal material
  • REDUCED SPLASHING: GROHE AquaGuide allows for adjustable water flow for less splashing
  • CONSERVES WATER: GROHE EcoJoy technology allows for less water usage without sacrificing performance
  • DURABLE FINISHES: GROHE StarLight coating maintains luster on brushed and polished finishes;LIMITED LIFETIME WARRANTY: GROHE warranties this bathroom faucet to be free of manufacturer defects, your assurance of quality design and performance

Specs

–
Number of Holes:

3

1

Country of Origin:

Mexico

Valve Type:

Ceramic Disc

Handle Style:

Lever

Approvals:

ASME A112.18.1 / CSA B125.1

Lead Free

NSF/ANSI 61

CalGreen

WaterSense

CEC

ADA / ICC A117.1

Installation Type:

Deck Mount

Finish:

Brushed Nickel

Warranty:

Limited Lifetime

ADA:

Yes

Connection Size:

3/8"

Max Deck Thickness:

1.19"

Type:

Manual

Material:

Metal (Unspecified)

Faucet Configuration:

Single Hole

Series:

Eurosmart

Application:

Residential

Connection Type:

Compression

Product Type:

Bathroom Faucet

Finish Family:

Brushed Nickel

Number of Handles:

1

Flow Rate (GPM):

1.2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy