Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Tub & Shower Products
Shower Hoses
Rotaflex 59" Metal Longlife Twist-Free Shower Hose (Polished Nickel)
Brand:
Grohe
SKU:
28417EN0
Rating:
(0)
Q&A:
(0)
Hover image to zoom
28417EN0 has been discontinued
Discontinued June 14, 2024
This product was discontinued by the manufacturer.
MANUALS (1)
Submittal Sheet
Submittal Sheet
Direct Replacement:
Universal 59" Metal Twist-Free Shower Hose (Brushed Nickel)
Brand:
Grohe
SKU:
26994EN0
(0)
Out of Stock
Get it
Tue, Jun 23 - Tue, Jun 30
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
Polished Nickel
Description
–
Features
Flexible and bend proof for more comfortable showering
Rotation cone ensures twist-free convenience
Made of metal for lasting durability
Silicone strip prevents hand shower from turning while in body pray position
Specifications
Fitting Material: Metal
Fitting Connection Size: 1/2
Dimensions: 22,1.168,1500,22
Color/Finish: Grohe Polished Nickel
Hide Description
Specs
–
Finish:
Polished Nickel
Product Type:
Hose
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video