Apply to be a TradeMaster!
Main product image of Zedra Single-Handle Pull Down Kitchen Faucet Triple Spray 1.75 GPM w/ Touch Tech (Supersteel), 30205DC2
Magnifying glass
Hover image to zoom

Zedra Single-Handle Pull Down Kitchen Faucet Triple Spray 1.75 GPM w/ Touch Tech (Supersteel), 30205DC2

Brand:
Grohe
SKU:
30205DC2
Rating:
(0)
Q&A:
(0)
Zedra Single-Handle Pull Down Kitchen Faucet Triple Spray 1.75 GPM w/ Touch Tech (Supersteel), 30205DC2
Magnifying glass
Hover image to zoom
$828.54 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
Compression Connection
Product Highlight: Finish
SuperSteel Infinity
Product Highlight: Material
Ceramic
Product Highlight: Installation Type
Deck Mount

Description

–
The GROHE Zedra Touch Pull-Down Kitchen Faucet with Triple-Function Spray Head is a sleek, single-handle faucet that offers the convenience of touch activation. Just tap the spout with your wrist, elbow or fingertip to turn the water on and off. Ergonomic, pull-down spray head is distinctively flared for in-hand comfort when switching between three spray functions: regular stream for filling pots, shower spray for rinsing the sink or washing fruit, and a powerful blade spray to quickly clear food from plates. The Zedra Touch single-hole kitchen faucet is the perfect combination of style and substance. GROHE Zedra is the new name for Ladylux L2.

  • TOUCH TECHNOLOGY: Especially helpful when hands are messy, this touch kitchen faucet turns on and off with a touch of your hand, wrist or arm
  • 60-SECOND AUTO SHUT-OFF: Water will shut off automatically after 60-seconds to avoid accidents and conserve water
  • BATTERY OPERATED: Includes 6V lithium-battery Type CR-P2
  • PULL-DOWN TRIPLE-SPRAY FAUCET: Features triple-function spray head with regular stream, spray, powerful blade spray, plus pause to briefly stop water flow
  • SINGLE-HANDLE FAUCET: For manual operation, lever handle features GROHE SilkMove for smooth, precise control
  • FORWARD ROTATING HANDLE: Will not interfere with backsplash
  • SWIVEL CONVENIENCE: Faucet swivels 360 Degrees for island-friendly use and easy access to every corner of the kitchen sink
  • EASY TO CLEAN: Kitchen faucet sprayer features GROHE SpeedClean rubber nozzles to quickly wipe away limescale with your fingertip; activate cleaning mode by touching the faucet for 8 seconds to deactivate water flow
  • DURABLE FINISHES: GROHE StarLight coating maintains luster on brushed and polished finishes
  • LIMITED LIFETIME WARRANTY: GROHE warranties this kitchen faucet to be free of manufacturer defects, your assurance of quality design and performance

Specs

–
Type:

Touch

Flow Rate (GPM):

1.75

Series:

Zedra

Approvals:

CEC

CalGreen

ASME A112.18.1 / CSA B125.1

ADA / ICC A117.1

Lead Free

NSF/ANSI 61

Power Supply:

Battery

Max Deck Thickness:

2.38"

Handle Style:

Lever

Connection Size:

3/8"

Connection Type:

Compression

Finish:

SuperSteel Infinity

Material:

Ceramic

Application:

Residential

Product Type:

Kitchen Faucet

ADA:

Yes

Valve Type:

Ceramic Disc

Faucet Configuration:

Single Hole

Finish Family:

Stainless Steel

Number of Handles:

1

Number of Holes:

1

Installation Type:

Deck Mount

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy