Apply to be a TradeMaster!
Main product image of Essence Single-Handle Pull-Out Kitchen Faucet Dual Spray 1.75 Gpm (Chrome), 30271000
Magnifying glass
Hover image to zoom

Essence Single-Handle Pull-Out Kitchen Faucet Dual Spray 1.75 Gpm (Chrome), 30271000

Brand:
Grohe
SKU:
30271000
Rating:
(0)
Q&A:
(0)
Essence Single-Handle Pull-Out Kitchen Faucet Dual Spray 1.75 Gpm (Chrome), 30271000
Magnifying glass
Hover image to zoom
$561.00 each
Backorder
Backorder
Get it Wed, Nov 25 - Thu, Dec 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
Sleek, sophisticated and available in an array of exquisite finishes, the GROHE Essence Single-Handle Single-Hole Kitchen Faucet combines distinctive style and impressive features engineered for today's well-appointed home. Equipped with dual-spray, pull-out spray head, a full 360 Degree swivel spout, and a tough, scratch-resistant surface, the GROHE Essence Kitchen Faucet meets the demands of daily living beautifully.

Features
  • PULL-OUT FAUCET: Features dual-function spray head with regular stream and spray
  • DRIP-FREE: German engineered kitchen faucet with quality ceramic disc valve to ensure leak-proof performance
  • EASY TO INSTALL: Fits single-hole sinks and countertops, with hoses included
  • SINGLE-HANDLE FAUCET: Features GROHE SilkMove for smooth, precise handle control and operation
  • SWIVEL CONVENIENCE: Faucet swivels 360 Degree for island-friendly use and easy access to every corner of the kitchen sink
  • CONSERVES WATER: Integrated temperature limiter can be set to conserve hot water or to prevent scalding; adjustable flow rate limiter saves water
  • DURABLE FINISHES: GROHE StarLight coating maintains luster on brushed and polished finishes
  • LIMITED LIFETIME WARRANTY: GROHE warranties this kitchen faucet to be free of manufacturer defects, your assurance of quality design and performance

Specs

–
Country of Origin:

Portugal

Product Type:

Kitchen Faucet

Type:

Manual

Flow Rate (GPM):

1.75

Series:

Essence New

Finish:

Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy