Apply to be a TradeMaster!
Main product image of Eurosmart Single-Handle Dual Spray Pull-Out Kitchen Faucet 1.75 gpm (Chrome), 30306001
Magnifying glass
Hover image to zoom

Eurosmart Single-Handle Dual Spray Pull-Out Kitchen Faucet 1.75 gpm (Chrome), 30306001

Brand:
Grohe
SKU:
30306001
Rating:
(0)
Q&A:
(0)
Eurosmart Single-Handle Dual Spray Pull-Out Kitchen Faucet 1.75 gpm (Chrome), 30306001
Magnifying glass
Hover image to zoom
$195.82 each
In Stock
In Stock
Get 6 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
GROHE StarLight Chrome
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Type
Compression Connection

Description

–
The GROHE Eurosmart Single-Handle Dual Spray Kitchen Faucet with Pull-Out Spray Head offers the style, dependability and performance you expect from GROHE. Gently contoured handle and pull-out spray head provide a comfortable, ergonomic grip to make every task at the kitchen sink easier. Arched spout leaves ample room for filling pots and makes rinsing every corner of the sink easy. Toggle button on dual sprayer delivers a steady stream of water for washing dishes or a gentle spray for rinsing fruits and vegetables. Equipped with exclusive GROHE features, the Eurosmart kitchen faucet ensures exceptional ease of use and lasting beauty.

  • PULL-OUT FAUCET: Dual sprayer features wide, rinsing spray and regular stream
  • DRIP-FREE: German engineered kitchen faucet with quality ceramic disc valve to ensure leak-proof performance
  • EASY TO INSTALL: Fits single-hole, 2-hole or 3-hole sinks and countertops
  • EASY TO CLEAN: Kitchen faucet sprayer features GROHE SpeedClean rubber nozzles to quickly wipe away limescale with your fingertip
  • SINGLE-HANDLE FAUCET: Features GROHE SilkMove for smooth, precise handle control and operation
  • SWIVEL CONVENIENCE: Faucet swivels 90 Degrees for easy access to every corner of the kitchen sink
  • DURABLE FINISHES: GROHE StarLight coating maintains luster on brushed and polished finishes
  • LIMITED LIFETIME WARRANTY: GROHE warranties this kitchen faucet to be free of manufacturer defects, your assurance of quality design and performance

Specs

–
Approvals:

ASME A112.18.1 / CSA B125.1

CalGreen

Massachusetts Plumbing Board Approved

ADA / ICC A117.1

Lead Free

CEC

NSF/ANSI 61

Finish:

GROHE StarLight Chrome

Product Type:

Kitchen Faucet

Type:

Manual

Number of Holes:

1

2

3

Finish Family:

Chrome

Number of Handles:

1

Valve Type:

Ceramic Disc

Max Deck Thickness:

2.38"

Connection Size:

3/8"

Application:

Residential

Flow Rate (GPM):

1.75

ADA:

Yes

Installation Type:

Deck Mount

Handle Style:

Lever

Series:

Eurosmart

Warranty:

Limited Lifetime

Faucet Configuration:

Single Hole

Connection Type:

Compression

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy