Apply to be a TradeMaster!
Main product image of Zedra 2-Handle Wall Mount Pot Filler (Supersteel), 31075DC2
Magnifying glass
Hover image to zoom

Zedra 2-Handle Wall Mount Pot Filler (Supersteel), 31075DC2

Brand:
Grohe
SKU:
31075DC2
Rating:
(0)
Q&A:
(0)
Zedra 2-Handle Wall Mount Pot Filler (Supersteel), 31075DC2
Magnifying glass
Hover image to zoom
$1,245.25 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
SuperSteel Infinity
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Installation Type
Wall Mount
Product Highlight: Connection Type
IPS / NPT Connection
Product Highlight: Material
Metal (Unspecified)
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Installed on the wall over your stovetop, the GROHE Zedra Pot Filler Kitchen Faucet adds sophistication and convenience in today's home. This sleek, contemporary, cold-water faucet eliminates the need to carry heavy water-filled pots from sink to stove. Double-jointed arm pivots out to easily reach each burner and tucks back against the wall when not in use. Two-handle on/off operation offers convenience and double protection from leakage, especially important when mounted over the stovetop. GROHE Zedra is the new name for Ladylux L2.

  • POT FILLER OPTIMAL REACH: Double-jointed with a maximum extension of 24 7/16-in. to easily reach front and back burners
  • DUAL HANDLES: On/off faucet handles at the wall and spout offer convenience and added protection against water leakage; features GROHE SilkMove for smooth, precise handle control
  • QUICK FILL: Fills pots at the rate of 1.75 gallons per minute
  • ULTIMATE CONVENIENCE: Fill large pots directly on the stovetop; no more lifting heavy, water-filled pots from sink to stove
  • DRIP-FREE PERFORMANCE: Equipped with quality ceramic disc valve
  • COLD WATER CONNECTION: Hook up to cold-water line, the optimal temperature for safety and cooking
  • DURABLE FINISHES: GROHE StarLight coating maintains luster on brushed and polished finishes
  • LIMITED LIFETIME WARRANTY: GROHE warranties this kitchen faucet to be free of manufacturer defects, your assurance of quality design and performance

Specs

–
Finish:

SuperSteel Infinity

Connection Size:

1/2"

Number of Handles:

2

Installation Type:

Wall Mount

Connection Type:

IPS / NPT

Number of Holes:

1

Product Type:

Pot Filler

Approvals:

ADA / ICC A117.1

NSF/ANSI 61

Lead Free

ASME A112.18.1 / CSA B125.1

Type:

Manual

Valve Type:

Ceramic Disc

Material:

Metal (Unspecified)

ADA:

Yes

Application:

Residential

Series:

Zedra

Warranty:

Limited Lifetime

Finish Family:

Stainless Steel

Handle Style:

Lever

Flow Rate (GPM):

1.75

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy