The GROHE Eurocube Semi-Pro Dual Spray Kitchen Faucet adds architectural appeal with its precise geometric lines and commanding presence. Offering semi-pro performance, the Eurocube faucet features a flexible coil spring arm with full, 360-degree rotation, dual function spray head, and a docking arm that keeps the spray head in place when not in use.
Features
| Application: | Residential |
|---|---|
| Approvals: | Lead Free ADA / ICC A117.1 NSF/ANSI 61 cUPC / IAPMO CEC ASME A112.18.1 / CSA B125.1 |
| Finish Family: | Stainless Steel |
| Number of Holes: | 1 |
| Finish: | SuperSteel Infinity |
| Number of Handles: | 1 |
| Handle Style: | Lever |
| ADA: | Yes |
| Series: | Eurocube |
| Country of Origin: | China |
| Max Deck Thickness: | 2" |
| Flow Rate (GPM): | 1.75 |
| Type: | Manual |
| Installation Type: | Deck Mount |
| Faucet Configuration: | Single Hole |
| Valve Type: | Ceramic Disc |
| Product Type: | Kitchen Faucet |