Apply to be a TradeMaster!
Main product image of Concetto Single-Handle Pull-Out Kitchen Faucet Dual Spray 1.5 GPM (StarLight Chrome), 31453001
Magnifying glass
Hover image to zoom

Concetto Single-Handle Pull-Out Kitchen Faucet Dual Spray 1.5 GPM (StarLight Chrome), 31453001

Brand:
Grohe
SKU:
31453001
Rating:
(2)
Q&A:
(0)
Concetto Single-Handle Pull-Out Kitchen Faucet Dual Spray 1.5 GPM (StarLight Chrome), 31453001
Magnifying glass
Hover image to zoom
$358.50 each
In Stock
In Stock
Get 10 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Brass
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
GROHE StarLight Chrome
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Type
Compression Connection
Product Highlight: Connection Size
3/8" Connection

Description

–
The GROHE Concetto Dual-Spray Pull-Out Kitchen Faucet is a single-handle faucet engineered for superior performance. Convenient pull-out spray easily toggles between regular water flow and spray for maximum versatility for every kitchen task. Meticulously crafted with a swivel spout to easily reach every corner of the sink, and a sleek lever handle that offers precise control of water pressure and temperature. Available in durable GROHE StarLight® finishes for lasting beauty.

Features:
  • PULL-OUT FAUCET: Features dual-function spray head with regular stream and spray
  • OPTIONAL TOUCHLESS CONVENIENCE: Works with GROHE Foot Control, model 30310000, sold separately
  • DRIP-FREE PERFORMANCE: Equipped with quality ceramic disc valve
  • EASY TO INSTALL: Fits single-hole sinks and countertops
  • EASY TO CLEAN: Kitchen faucet sprayer features GROHE SpeedClean® rubber nozzles to quickly wipe away limescale with your fingertip
  • SINGLE-HANDLE FAUCET: Features GROHE SilkMove for smooth, precise handle control and operation
  • SWIVEL CONVENIENCE: Faucet swivels 100° for easy access to every corner of the kitchen sink
  • DURABLE FINISHES: GROHE StarLight coating maintains luster on brushed and polished finishes
  • LIMITED LIFETIME WARRANTY: GROHE warranties this kitchen faucet to be free of manufacturer defects, your assurance of quality design and performance
Specifications:
  • No. Of Handles: 1
  • Fitting Connection Size: 3/8
  • Fitting Handle Height : 8-3/4
  • Fitting Handle Type: Lever
  • Fitting Hose Length: 30-5/16
  • Fitting Max Deck Thickness : 2-3/8
  • Fitting No Of Holes Required 1
  • Fitting Swivel Degrees: 110
  • Fitting Valve Material: Ceramic
  • Certifications: ADA, CALGreen, CEC Certified, NSF 61, NSF 372, Certifications, Massachusetts Plumbing Board
  • Color/Finish: Grohe Chrome

Specs

–
Product Type:

Kitchen Faucet

Max Deck Thickness:

2.38"

Approvals:

CalGreen

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

CEC

ADA / ICC A117.1

Lead Free

Number of Holes:

1

Finish Family:

Chrome

Valve Type:

Ceramic Disc

Material:

Brass

Series:

Concetto

Faucet Configuration:

Single Hole

Installation Type:

Deck Mount

Application:

Residential

Finish:

GROHE StarLight Chrome

Warranty:

Limited Lifetime

Connection Type:

Compression

Connection Size:

3/8"

Type:

Manual

Flow Rate (GPM):

1.5

Number of Handles:

1

Handle Style:

Lever

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Very crummy button design

I have this exact same faucet in my apartment, and the button to switch from the faucet mode to spray mode broke after only a couple years of use. So many other people in my apartment had the same exact problem too. My manager will not replace them because it is simply an overly expensive bad design to abuse people's trust. Very disappointed and very upset.
Jakester
Portland Oregon
2 months ago
Was this review helpful to you?

Nice looking works well good size

I like that this faucet doesn't tower over my sink like my old faucet. The spray stays on without being held. It was easy to install, and the chrome finish looks excellent. My only complaint is that the stream is not very well aerated. I may try to replace the aerator to see if that helps.
DJS
North Fork, Long Island, New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy