Apply to be a TradeMaster!
Main product image of Concetto Single-Handle Pull Down Bar Faucet 1.75 GPM (StarLight Chrome), 31479001
Magnifying glass
Hover image to zoom

Concetto Single-Handle Pull Down Bar Faucet 1.75 GPM (StarLight Chrome), 31479001

Brand:
Grohe
SKU:
31479001
Rating:
(1)
Q&A:
(1)
Concetto Single-Handle Pull Down Bar Faucet 1.75 GPM (StarLight Chrome), 31479001
Magnifying glass
Hover image to zoom
$358.50 each
In Stock
In Stock
Get 16 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
GROHE StarLight Chrome
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Type
Compression Connection

Description

–
Note: This product can not be installed in the State of NY.

The GROHE Concetto Dual Spray Pull-Down Bar Faucet is a single-handle faucet engineered for superior performance. Perfect for entertaining or for a secondary kitchen sink, this single-handle faucet features a convenient pull-down spray head with toggles to switch between regular stream and spray functions for maximum versatility. This meticulously crafted, single-hole kitchen faucet has a high, swivel spout for ease when filling pots, and a lever handle that offers precise control of water pressure and temperature.

Features
  • BAR FAUCET: Single-hole, pull-down faucet for prep sink
  • DUAL-FUNCTION SPRAY HEAD: Features regular stream and spray
  • DRIP-FREE PERFORMANCE: Equipped with quality ceramic disc valve
  • PULL-DOWN BAR FAUCET: Features dual-function spray head with regular stream and spray
  • DRIP-FREE: German engineered kitchen faucet with quality ceramic disc valve to ensure leak-proof performance
  • EASY TO INSTALL: Fits single-hole sinks and countertops
  • EASY TO CLEAN: Kitchen faucet sprayer features GROHE SpeedClean® rubber nozzles to quickly wipe away limescale with your fingertip
  • GROHE ZERO® LEAD-FREE DESIGN: Inner waterways prevent water from coming into contact with metal material
  • SINGLE-HANDLE FAUCET: Features GROHE SilkMove for smooth, precise handle control and operation
  • SWIVEL CONVENIENCE: Faucet swivels 360° for island-friendly use and easy access to every corner of the kitchen sink
  • DURABLE FINISHES: GROHE StarLight coating maintains luster on brushed and polished finishes
  • LIMITED LIFETIME WARRANTY: GROHE warranties this kitchen faucet to be free of manufacturer defects, your assurance of quality design and performance

Specs

–
Finish Family:

Chrome

Valve Type:

Ceramic Disc

Type:

Manual

Approvals:

Lead Free

CEC

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

CalGreen

ADA / ICC A117.1

Max Deck Thickness:

2.38"

Faucet Configuration:

Single Hole

Series:

Concetto

Connection Size:

3/8"

Application:

Residential

Handle Style:

Lever

Product Type:

Bar / Prep Faucet

Installation Type:

Deck Mount

Finish:

GROHE StarLight Chrome

Flow Rate (GPM):

1.75

Warranty:

Limited Lifetime

Number of Holes:

1

Connection Type:

Compression

Number of Handles:

1

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Good Grohe faucet

Faucet was very easy to install and works flawlessly. It is more than adequate for my main sink.
Alex
New Jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Need dimensions, please.

Asked by Liz 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hello Liz, thanks for writing in. The dimensions are 13 3 ⁄4” Faucet height 6 5 ⁄8” Aerator height, 7 1⁄2” Faucet reach, 360° Swivel radius

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy