Apply to be a TradeMaster!
Main product image of Single Hole Single-Handle S-Size Bathroom Faucet, 1.2 Gpm, Less Drain (Chrome), 32643003
Magnifying glass
Hover image to zoom

Single Hole Single-Handle S-Size Bathroom Faucet, 1.2 Gpm, Less Drain (Chrome), 32643003

Brand:
Grohe
SKU:
32643003
Rating:
(0)
Q&A:
(0)
Single Hole Single-Handle S-Size Bathroom Faucet, 1.2 Gpm, Less Drain (Chrome), 32643003
Magnifying glass
Hover image to zoom
$120.14 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
GROHE StarLight Chrome
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount

Description

–
The Eurosmart Single-Handle Bathroom Faucet from GROHE has a contemporary design engineered to the exacting standards you expect from GROHE. The strong lines of its cylindrical base are complemented by a gently curved, ergonomic lever handle. The perfectly angled aerator creates a unique outward water flow. These design details result in a highly comfortable user experience. Exclusive GROHE features, including water-saving GROHE EcoJoy, make the Eurosmart faucet an essential addition to today's home.

Features
  • GROHE SilkMove quality ceramic disc cartridge provides ultra-smooth handle motion to ensure precise control of water flow and temperature
  • GROHE StarLight finish ensures a longer-lasting shine with built-in resistance to scratches, tarnishing, and buildup from daily use
  • GROHE EcoJoy reduces water consumption by up to 50% without sacrificing performance
  • GROHE Zero - inner waterways ensure lead-free and nickel-free safety
  • GROHE AquaGuide adjustable water flow eliminates splashing
  • QuickFix design requires fewer, less complicated parts for a hassle-free installation completed in half the time
  • Nylon reinforced braided flexible inlet hoses offer easy installation and long-lasting durability
  • Withstands water temperatures up to ~82 DegreeC (~180 Degree F) for 30 minutes

Specs

–
Finish:

GROHE StarLight Chrome

Drain Type:

No Drain

Handle Style:

Lever

Number of Holes:

1

Series:

Eurosmart

Number of Handles:

1

Application:

Residential

Faucet Configuration:

Single Hole

Approvals:

Lead Free

Finish Family:

Chrome

Valve Type:

Ceramic Disc

Type:

Manual

Flow Rate (GPM):

1.2

Country of Origin:

Mexico

Product Type:

Bathroom Faucet

Installation Type:

Deck Mount

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy