Apply to be a TradeMaster!
Main product image of Eurosmart Cosmopolitan Single Hole Single Handle S-Size Bathroom Faucet 1.2 GPM Less Drain (StarLight Chrome), 3287700A
Magnifying glass
Hover image to zoom

Eurosmart Cosmopolitan Single Hole Single Handle S-Size Bathroom Faucet 1.2 GPM Less Drain (StarLight Chrome), 3287700A

Brand:
Grohe
SKU:
3287700A
Rating:
(0)
Q&A:
(0)
Eurosmart Cosmopolitan Single Hole Single Handle S-Size Bathroom Faucet 1.2 GPM Less Drain (StarLight Chrome), 3287700A
Magnifying glass
Hover image to zoom
$171.80 each
In Stock
In Stock
Get 1 Fri, Nov 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Finish
GROHE StarLight Chrome
Product Highlight: Installation Type
Deck Mount
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Connection Type
Compression Connection
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–

Streamlined and space-conscious, the GROHE Eurosmart Cosmopolitan Faucet brings modern style and the long-lasting dependability of GROHE engineering to your bathroom. Designed for the discerning homeowner, the Eurosmart Cosmopolitan faucet exemplifies GROHE quality inside and out, reflecting clean, minimalist lines for lasting appeal and equipped with exclusive GROHE EcoJoy technology for water conservation and SIlkMove for smooth operation.


Features:

  • GROHE SilkMove - advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • GROHE StarLight - a flawless, robust, long-lasting designed to be extremely resistant to dirt and scratches
  • GROHE EcoJoy - reduces water consumption by up to 50 percent
  • GROHE QuickFix installation - requires fewer, less complicated parts to reduce installation time by as much as 50 percent and save money
  • Solid brass body
  • Single lever handle
  • Nylon reinforced braided flexible inlet hoses
  • Less Drain
  • Max. Flow Rate: 1.2 gpm - 4.5 L/min

Specs

–
ADA:

Yes

Handle Style:

Lever

Finish:

GROHE StarLight Chrome

Approvals:

CEC

ASME A112.18.1 / CSA B125.1

CalGreen

ADA / ICC A117.1

NSF/ANSI 61

Lead Free

WaterSense

Max Deck Thickness:

1.25"

Installation Type:

Deck Mount

Number of Holes:

1

Type:

Manual

Valve Type:

Ceramic Disc

Connection Size:

3/8"

Connection Type:

Compression

Drain Type:

No Drain

Faucet Configuration:

Single Hole

Finish Family:

Chrome

Number of Handles:

1

Product Type:

Bathroom Faucet

Application:

Residential

Series:

Eurosmart Cosmopolitan

Flow Rate (GPM):

1.2

Warranty:

Limited Lifetime

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy