Apply to be a TradeMaster!
Main product image of K7 Single Handle Semi-Pro Dual Spray Kitchen Faucet (Super Steel), 32951DC0
Magnifying glass
Hover image to zoom

K7 Single Handle Semi-Pro Dual Spray Kitchen Faucet (Super Steel), 32951DC0

Brand:
Grohe
SKU:
32951DC0
Rating:
(0)
Q&A:
(0)
K7 Single Handle Semi-Pro Dual Spray Kitchen Faucet (Super Steel), 32951DC0
Magnifying glass
Hover image to zoom
$1,804.55 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
SuperSteel Infinity
Product Highlight: Material
Brass
Product Highlight: Installation Type
Deck Mount
Product Highlight: Handle Style
Lever
Product Highlight: Connection Type
Compression Connection
Product Highlight: Connection Size
3/8" Connection

Description

–
The K7 single hole kitchen faucet installs on the deck with one lever handle and a semi-professional pull-down spray arm. It has a 1.75 gpm maximum flow rate at 15 psi minimum recommended pressure and uses a ceramic cartridge for water control.
  • 1.75 gpm maximum flow rate
  • Single hole installation
  • GROHE SilkMove 1.4 in. (35 mm) ceramic cartridge
  • Swivel spout with 140° swivel area
  • 360° maneuverable spring arm
  • Stainless steel flex lines
  • 3/8 in. compression connections
  • Protected against backflow

Specs

–
Finish:

SuperSteel Infinity

Approvals:

ASME A112.18.1 / CSA B125.1

Lead Free

cUPC / IAPMO

ADA / ICC A117.1

NSF/ANSI 61

Material:

Brass

Installation Type:

Deck Mount

Finish Family:

Stainless Steel

Handle Style:

Lever

Product Type:

Kitchen Faucet

Connection Type:

Compression

Max Deck Thickness:

2.38"

Valve Type:

Ceramic Disc

Application:

Residential

Connection Size:

3/8"

Number of Holes:

1

Flow Rate (GPM):

1.75

Type:

Manual

Series:

K7

Number of Handles:

1

ADA:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy