Apply to be a TradeMaster!
Main product image of Eurodisc Single-Handle Pull-Out Kitchen Faucet Dual Spray 1.75 GPM (SuperSteel Infinity Finish)
Magnifying glass
Hover image to zoom

Eurodisc Single-Handle Pull-Out Kitchen Faucet Dual Spray 1.75 GPM (SuperSteel Infinity Finish)

Brand:
Grohe
SKU:
33330DC1
Rating:
(0)
Q&A:
(0)
Eurodisc Single-Handle Pull-Out Kitchen Faucet Dual Spray 1.75 GPM (SuperSteel Infinity Finish)
Magnifying glass
Hover image to zoom
33330DC1 has been discontinued
Discontinued October 18, 2023
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Finish
SuperSteel Infinity
Product Highlight: Handle Style
Lever

Description

Sleek lines and sought-after features make the Eurodisc Single-Handle Pull-Out Kitchen Faucet from GROHE perfect for today's busiest kitchen. Convenient pull-out spray easily toggles between regular water flow and a gentle, rinsing spray. Spray head is designed for easy handling during use and smooth retraction when done.

Features:
  • Single hole installation
  • Clean, contemporary style
  • GROHE SilkMove quality ceramic disc cartridge provides ultra-smooth handle motion to ensure precise control of water flow and temperature
  • GROHE StarLight finish ensures a longer-lasting shine with built-in resistance to scratches, tarnishing, and buildup from daily use
  • GROHE SpeedClean nozzles let you wipe away limescale buildup with your fingertip ensuring a strong, steady, even water flow
  • Dual spray function with convenient toggle button on spray head changes water flow from a regular stream for washing dishes or filling pots to a gentler spray for rinsing vegetables or cleaning the sink
  • 140 degree swivel radius provides ample reach within the sink for effortless cleaning and rinsing
  • Solid brass body ensures superior quality, durability and dependability
  • Flexible stainless steel connection hoses are designed for durability, long life and maintenance-free confidence
  • Rapid installation system is engineered to easily mount and tighten the faucet from the top

Specifications:
  • No. Of Handles: 1
  • Fitting Connection Size: 3/8"
  • Fitting Handle Height: 7-1/16"
  • Fitting Handle Type: Lever
  • Fitting Hose Length: 32-51/64"
  • Fitting Max Deck Thickness : 2-3/8
  • Fitting No Of Holes Required 1
  • Fitting Swivel Degrees: 140
  • Fitting Valve Material: Ceramic
  • Certifications: ADA,CALGreen,CEC Certified,NSF 61,Certifications,Massachusetts Plumbing Board
  • Color/Finish: GROHE SUPERSTEEL
  • UPC/EAN: 4005176877636

Specs

Type:

Manual

Single Handle

Application:

Kitchen

Product Type:

Faucet

Flow Rate (GPM):

1.75

Finish:

SuperSteel Infinity

Faucet Holes:

1

Number of Handles:

1

Handle Style:

Lever

Handles Included:

Yes

ADA:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm