Apply to be a TradeMaster!
Main product image of Concetto Single Hole Single Handle XS-Size Bathroom Faucet, 1.2 GPM (StarLight Chrome), 34702001
Magnifying glass
Hover image to zoom

Concetto Single Hole Single Handle XS-Size Bathroom Faucet, 1.2 GPM (StarLight Chrome), 34702001

Brand:
Grohe
SKU:
34702001
Rating:
(0)
Q&A:
(0)
Concetto Single Hole Single Handle XS-Size Bathroom Faucet, 1.2 GPM (StarLight Chrome), 34702001
Magnifying glass
Hover image to zoom
$219.75 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Compression Connection
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Connection Size
3/8" Connection
Product Highlight: Handle Style
Lever
Product Highlight: Installation Type
Deck Mount
Product Highlight: Finish
GROHE StarLight Chrome

Description

–
Every contemporary bathroom deserves the sleek, smart styling of the Concetto Single-Handle Bathroom Faucet from GROHE. Its clean cylinder shape is slightly angled for optimal use and visual impact, hallmarks of the GROHE aesthetic. Designed for durability, this eco-friendly faucet makes a lasting impression in any well-appointed bathroom.

Features:
  • GROHE SilkMove quality ceramic disc cartridge provides ultra-smooth handle motion to ensure precise control of water flow and temperature
  • GROHE StarLight finish ensures a longer-lasting shine with built-in resistance to scratches, tarnishing, and buildup from daily use
  • GROHE EcoJoy reduces water consumption by up to 50% without sacrificing performance
  • QuickFix design requires fewer, less complicated parts for a hassle-free installation completed in half the time
  • Solid brass body ensures superior quality, durability and dependability
  • Metal lever handle features smooth, precise movement to easily adjust water flow and temperature with one hand
  • Adjustable hot limit safety stop helps prevent accidental scalding
  • Metal pop-up drain requires just a pull of lift rod to activate and is easily removed for cleaning
  • Withstands water temperatures up to ~82°C (~180° F) for 30 minutes
  • WATERSENSE: The WaterSense® program encourages consumers to reduce their water usage through water saving products and services, as well as by making simple changes in behavior to help conserve water. Installing WaterSense® certified products in your home can save on natural resources, reduce water consumption and reduce the cost of monthly expenses.

Specs

–
Approvals:

Lead Free

CalGreen

ADA / ICC A117.1

WaterSense

ASME A112.18.1 / CSA B125.1

NSF/ANSI 61

CEC

Connection Type:

Compression

Finish Family:

Chrome

Warranty:

Limited Lifetime

Number of Holes:

1

Application:

Residential

Connection Size:

3/8"

Handle Style:

Lever

Installation Type:

Deck Mount

ADA:

Yes

Number of Handles:

1

Drain Type:

Pop-Up

Max Deck Thickness:

1.19"

Type:

Manual

Finish:

GROHE StarLight Chrome

Faucet Configuration:

Single Hole

Valve Type:

Ceramic Disc

Series:

Concetto

Product Type:

Bathroom Faucet

Flow Rate (GPM):

1.2

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy