The Day Savers – A National Tradesmen Day Contest
Main product image of 1" IPS Socket Fusion 90° Geo Glide Thin Wall Sweep Elbow
Magnifying glass
Hover image to zoom

1" IPS Socket Fusion 90° Geo Glide Thin Wall Sweep Elbow

Brand:
Ground Energy Systems
SKU:
GGE55
Rating:
(0)
Q&A:
(0)
1" IPS Socket Fusion 90° Geo Glide Thin Wall Sweep Elbow
Magnifying glass
Hover image to zoom
$4.69 each
BOX UP & SAVE 8%
$432.00 box of 100
$4.32 each
In Stock
In Stock
Get 52 Tue, Sep 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1"

Description

Geo-Glide fittings are the new standard in high performance, labor-efficient, and professional looking geothermal HDPE piping systems. Designed to facilitate the speed and appearance of insulated piping, the large radius also contributes to a high performance and low pressure drop flow path for the geothermal fluid.

Features
  • Thin wall with tapered leading edge & patent pending ribbed design to facilitate sliding insulation onto piping
  • Generous sweep radius to reduce pressure drop and prevent bunching up of insulation
  • Long service life: 50+ years expected lifetime
  • Excellent resistance to slow crack growth (SCG), corrosion, and abrasion
  • Textured surface for enhanced gripping
  • 50 Year Limited Warranty

Specs

Product Type:

Elbow

Size:

1"