Apply to be a TradeMaster!
Main product image of 1-1/4" Fusion x 1" Male Adapter
Magnifying glass
Hover image to zoom
1-1/4" Fusion x 1" Male Adapter
Magnifying glass
Hover image to zoom
SPMA65 has been discontinued
Discontinued May 28, 2023
This product has been discontinued.

Product Highlights

–
Product Highlight: Size
1-1/4" x 1"

Description

–
Features
  • All GES geothermal fittings are manufactured from PE100/PE4710 resin. PE100/PE4710 (the highest current HDPE ratings) are compatible with PE3408, PE3608, PE100, and PE4710 pipe, all of which are currently used in geothermal heat pump jobs, and therefore is suitable for any geothermal installation.
  • Each GES fitting has the material, date of manufacture, SKU #, and relevant ASTM marking printed directly on the fitting, rather than applying a sticker post-production.
  • GES molds a texture onto the surface of each fitting to provide friction for a better grip while fusing in the field.
  • The texture on all GES fittings gives the surface of the product a uniform, consistent look, erasing the non-uniform swirl inherent in all other injection molded HDPE and particularly PE100.

Specs

–
Product Type:

Adapter

Size:

1-1/4" x 1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm