Apply to be a TradeMaster!
Main product image of Grundfos 230S100-4BC, 6" SP Submersible Pump End
Magnifying glass
Hover image to zoom

Grundfos 230S100-4BC, 6" SP Submersible Pump End

Brand:
Grundfos
SKU:
15B700J4
Rating:
(0)
Q&A:
(0)
Grundfos 230S100-4BC, 6" SP Submersible Pump End
Magnifying glass
Hover image to zoom
$4,738.00 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
10 HP
Product Highlight: Discharge
3"

Description

–
Grundfos 230S100-4BC, 6" SP Submersible Pump End

Specifications
  • 10 HP
  • 6" Motor Diameter
  • 3" Discharge Size
  • 6" Minimum Well Size

Grundfos SP submersible pumps are renowned for their high efficiency and reliability throughout the range. Made entirely of corrosion-resistant stainless steel, SP pumps are ideal for a wide variety of applications.

Specs

–
Product Type:

Pump Part

Horse Power:

10

Motor Diameter:

6"

Discharge:

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy