Shop Grundfos ECM Promotion
Main product image of Terminal Strip Kit for UP15 (10MF, 115V)
Magnifying glass
Hover image to zoom

Terminal Strip Kit for UP15 (10MF, 115V)

Brand:
Grundfos
SKU:
595424
Rating:
(3)
Q&A:
(2)
Terminal Strip Kit for UP15 (10MF, 115V)
Magnifying glass
Hover image to zoom
$118.43 each
In Stock
In Stock
Get 3 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
UP Series

Description

–
Terminal Strip Replacement Kit & Capacitor - for Use With UP Series Circulators

Specs

–
Type:

Replacement Part

Used With:

UP Series
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
3.67 out of 3 reviews
50% would recommend this product
3.67
out of 3 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Yes

Good place to deal with
John
Nevada
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Good shipping, perfect fit.
Apache10
woodstock, IL.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

would not buy this again...or possibly anything else

I ordered the kit for my Grundfos 115V pump that was working but the capacitor had a burn hole in it. I installed the new capacitor kit...it plugged in like it was the right part. But it immediately started to smell like it was burning. I took it off and pinned out the plug...and it was different pin out than the original one. So I had to buy a whole new pump and capacitor from a local sully house. Really disappointed.
mike
wappingers falls, ny
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: the terminal strip kit I need is 595-523 for a grundfos recirculating pump UP15-10B5/TLC. Will this work, be compatable?

Asked by BB 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The correct terminal strip is sku 595423 for the UP15-10B5/TLC.

Was this review helpful to you?

Q: the terminal strip kit I need is 595-523 for a grundfos recirculating pump UP15-10B5/TLC. Will this work, be compatable?

Asked by BB 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

Yes. This is compatible with the UP series of grundfos pumps

Was this review helpful to you?