Apply to be a TradeMaster!
Main product image of UPS15-55SUC 1-Speed Stainless Steel Circulator Pump, 230V, 1/13 HP
Magnifying glass
Hover image to zoom

UPS15-55SUC 1-Speed Stainless Steel Circulator Pump, 230V, 1/13 HP

Brand:
Grundfos
SKU:
59896786
Rating:
(0)
Q&A:
(0)
UPS15-55SUC 1-Speed Stainless Steel Circulator Pump, 230V, 1/13 HP
Magnifying glass
Hover image to zoom
$752.16 each
In Stock
In Stock
Get 146 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Horse Power
1/13 HP
Product Highlight: Connection Type
Union Connection
Product Highlight: Max Flow (GPM)
21.6 MAX GPM
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Wattage
97 Watts

Description

–
Grundfos UP 15-55 SUC circulator pumps deature a corrosion-resistant bronze pump housing, making them ideal for drinking water applications, while Grundfos UP N models are equipped with a stainless-steel pump housing for enhanced durability and hygiene. Both variants are highly recommended for underfloor heating systems, where the pumped liquid may become aerated. In such conditions, bronze and stainless-steel housings help prevent corrosion, unlike traditional cast iron pumps. This circulator pump utilizes a canned rotor design, meaning the pump and motor are integrated into a single, compact, leak-free unit. It operates without a shaft seal, reducing maintenance needs and improving reliability, with only two gaskets required for sealing. The pump's self-lubricating bearings, lubricated by the pumped liquid, ensure quiet operation, long service life, and maintenance-free performance.
  • Corrosion resistant pump housing suitable for drinking water applications or underfloor heating systems
  • Compact, leak -free design
  • Operates without a shaft seal, reducing maintenance needs and improving reliability
  • Corrosion resistant impeller
  • Quiet operation for noise-free performance
  • Single-speed

Specs

–
Frequency:

60 Hz

60 Hz

60 Hz

Wattage:

97

Amperage:

0.42

Material:

Stainless Steel

Type:

1-Speed Pump

Voltage:

230V

Horse Power:

1/13

Speeds:

1

Max Head (Ft):

17.1

Max Flow (GPM):

21.6

Max Pressure (PSI):

145

Poles:

2

Phase:

1

Mount:

In-Line

Connection Type:

Union

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


3 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy