Apply to be a TradeMaster!
Main product image of Flex Hose Kit for UP15-10SU7P TLC
Magnifying glass
Hover image to zoom

Flex Hose Kit for UP15-10SU7P TLC

Brand:
Grundfos
SKU:
599390
Rating:
(0)
Q&A:
(0)
Flex Hose Kit for UP15-10SU7P TLC
Magnifying glass
Hover image to zoom
$19.27 each
BOX UP & SAVE 6%
$36.42 box of 2
$18.21 each
In Stock
In Stock
Get 53 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Product Description:

Number of Hoses in Flex Hose Kit: 2

Connection Type: FNPS x FNPS

Connection Size 1/2" x 1/2"

Length: 12"

Material: Braided Stainless Steel

Use With: Grundfos 595916 UP15-10SU7P TLC, Comfort Hot Water Recirculation Pump, 3/4" NPT, 115 V


Specs

–
Application:

Accessory

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy