Apply to be a TradeMaster!
Main product image of TP40-80/2 Direct Coupled In-Line Circulator, Pump End Only, Cast Iron, 3/4 HP, 3450 RPM, GF 40/43 Flange Mount
Magnifying glass
Hover image to zoom

TP40-80/2 Direct Coupled In-Line Circulator, Pump End Only, Cast Iron, 3/4 HP, 3450 RPM, GF 40/43 Flange Mount

Brand:
Grundfos
SKU:
91122107
Rating:
(0)
Q&A:
(0)
TP40-80/2 Direct Coupled In-Line Circulator, Pump End Only, Cast Iron, 3/4 HP, 3450 RPM, GF 40/43 Flange Mount
Magnifying glass
Hover image to zoom
$2,346.18 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
3/4 HP
Product Highlight: Warranty
2 Year Warranty
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
57.2 MAX GPM
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Material
Cast Iron

Description

–
The Grundfos TP40-80/2 is a direct coupled, single-stage, in-line centrifugal pump. The TP 40-80/2 is a top-pull-out design, meaning the pump head (which includes the motor, motor stool and impeller) can be detached without interfering with the pump housing's pipework. This simplifies the routine service work needed to maintain the performance of these pumps, enabling a single person to service even the largest pumps. The Grundfos TP series pumps are specifically designed for the circulation of liquids in heating and air-conditioning systems. Typical applications for this cast iron pump include: district heating/cooling, industrial cooling/processes, boiler/hydronic heating, chilled water, air conditioning systems, cooling towers, radiant floor heating, solar and snow melt systems.

Features:
  • Pump Connection: GF 40/43 Flange
  • Advanced fan design - results in dramatically reduced noise levels
  • All-in-one-solution - the coupling and shaft are friction-welded together in order to create a completely stable mechanical unit, drastically reducing the vibration levels and prolongs the lifetime of the shaft seals and bearings
  • Mechanically and hydraulically balanced impeller - further minimizes vibration levels and axial forces while maximizing motor bearing and shaft seal lifetime
  • Anti-corrosion surface - cataphoresis surface treatment consisting of Powercon cathodic electrocoating and zinc phosphate coating results in maximal protection against corrosion and a longer lasting inside surface that keeps efficiency high
  • Renewable neck rings - makes it easy to upgrade your pump when necessary
  • Unique design of shaft seal chamber - eliminates the need for external piping and ensures optimal water circulation, prolonging the lifetime of the shaft seal
  • Grundfos Blueflux IE3 - only motors with the official IE3 logo are certified maximum efficiency motors
  • Compact perfection - a large shaft diameter and a short distance from the impeller to the motor maximizes stability and results in lower maintenance costs

Specs

–
Frequency:

60 Hz

60 Hz

60 Hz

Material:

Cast Iron

Horse Power:

3/4

Max Pressure (PSI):

145

Type:

Var. Speed Pump

Max Head (Ft):

26.2

Max Flow (GPM):

57.2

RPM:

3450

Connection Size:

1-1/2"

Connection Type:

Flanged x Flanged

Temperature Range (F):

5°F to 284°F

Hertz:

60

Warranty:

2 Year

Features:

BUBE Seal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy