Shop Grundfos ECM Promotion
Main product image of UPSe 15-58F High Efficiency ECM Wet Rotor Circulator Pump with Universal Programming
Magnifying glass
Hover image to zoom

UPSe 15-58F High Efficiency ECM Wet Rotor Circulator Pump with Universal Programming

Brand:
Grundfos
SKU:
92603106
Rating:
(0)
Q&A:
(0)
UPSe 15-58F High Efficiency ECM Wet Rotor Circulator Pump with Universal Programming
Magnifying glass
Hover image to zoom
$228.12 each
In Stock
In Stock
Get 33 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/20 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
13.6 MAX GPM
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Wattage
38 Watts

Description

–

Promotion:

This product is part of a Grundfos promo that is valid until November 30th, 2026. Submit your proof of purchase to receive a $25 e-gift card for each eligible Grundfos ECM pump purchased between September 15th and November 30th, 2026.

Submit your proof of purchase here by December 10th, 2026. While supplies last.


UPSe is a high-efficiency circulator fitted with an electronically commutated motor (ECM). It is designed to circulate liquids in heating and cooling systems and offers one of the highest Energy Ratings in the market (193) based on the Hydraulic Institute Energy Rating. The pump features a wide range of controls, including constant pressure, proportional pressure, and constant curve, each with three settings, making it suitable for almost any hydronic application. The UPSe meets the energy conservation standards for circulator pumps the Department of Energy established, which will take effect in May 2028.

  • High-efficiency heating circulator built with an ECM for energy savings
  • Dry-run protection feature stops the pump if water is not detected in the system
  • Pumps are self-venting in any setting and mode to help avoid unwanted noise and reduced performance
  • Designed with warning and alarm read-out that can help quickly identify and overcome pump problems
  • If the pump gets blocked, it will try to shake the rotor loose with the robust startup feature
  • Smaller conduit box helps with installations in small spaces, and a toolless lever connector enables wiring to be done outside the conduit box

Specs

–
Flow Rate (GPM):

17

Wattage:

38

Application:

Heating

Material:

Cast Iron

Max Flow (GPM):

13.6

Max Head (Ft):

19

Voltage:

115V

Horse Power:

1/20

Max Pressure (PSI):

175

Connection Type:

Flanged x Flanged

Amperage:

0.7

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy