Shop Grundfos ECM Promotion
Main product image of ALPHA 15-58FR Smart ECM High Efficiency Circulator Pump with Rotated Flange and Optimized Setpoint Control
Magnifying glass
Hover image to zoom

ALPHA 15-58FR Smart ECM High Efficiency Circulator Pump with Rotated Flange and Optimized Setpoint Control

Brand:
Grundfos
SKU:
92603108
Rating:
(2)
Q&A:
(0)
ALPHA 15-58FR Smart ECM High Efficiency Circulator Pump with Rotated Flange and Optimized Setpoint Control
Magnifying glass
Hover image to zoom
$283.85 each
In Stock
In Stock
Get 23 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/20 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
8.37 MAX GPM
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Amperage
0.71 Amps

Description

–

Promotion:

This product is part of a Grundfos promo that is valid until November 30th, 2026. Submit your proof of purchase to receive a $25 e-gift card for each eligible Grundfos ECM pump purchased between September 15th and November 30th, 2026.

Submit your proof of purchase here by December 10th, 2026. While supplies last.


The Grundfos ALPHA 15-58 is a high-efficiency circulator pump designed for heating systems. It is built with an ECM (Electronically Commutated Motor) for maximum performance. This digitally connected pump features intelligent controls with constant pressure, proportional pressure, and constant curve settings, each offering adjustable levels and AUTOADAPT functionality. The AUTOADAPT setting automatically optimizes performance, eliminating the need for manual selection. With fewer callbacks than other pumps, the Grundfos ALPHA 15-58 ensures reliable, efficient operation. Ideal for residential and light commercial applications for maintaining a steady, energy-efficient heating system. The ALPHA meets the energy conservation standards for circulator pumps the Department of Energy established, which will take effect in May 2028.

  • High-efficiency heating circulator built with an ECM for energy savings
  • Constant air detection improves heat transfer and reduces system noise
  • Self-venting feature removes trapped air using the Grundfos Go app during set-up or service
  • Dry-run protection stops the pump if water is not detected in the system
  • Available in a cast iron flange with a check valve or a cast iron rotated flange with a check valve
  • Smaller conduit box helps with installations in small spaces, and a toolless lever connector enables wiring to be done outside the conduit box
  • With Constant Flow, the pump will maintain a flow set at installation
  • Touchscreen for easy user interface operation
  • LED lights give a numeric display of flow, feet of head, and watts
  • Maintains one of the highest Energy Ratings in the market (193) based on the Hydraulic Institute Energy Rating

Specs

–
Amperage:

0.71

Flow Rate (GPM):

17

Wattage:

38

Application:

Zoning

Material:

Cast Iron

Max Flow (GPM):

8.37

Voltage:

115V

Horse Power:

1/20

Max Pressure (PSI):

175

Connection Type:

Flanged x Flanged

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Definitely would buy this product again when needed

Have done business with this company for years and have never had any problems. Everything is of quality comes when it's supposed to no problems at all highly recommend using them when you can.
DZP
Connecticut
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this item again

Bought as a direct replacement for a competitors fixed speed circulator pump on my 4 zone valve system. Installation was really very easy and the results were better than expected. Super efficient and extremely quiet when operating. The 'Adapt' control allows the pump to learn and adjust to the systems specific needs. Great service from Supply House - ordered on Monday and was delivered to my home on Wed - thanks
F.J
Colorado
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy