Shop Grundfos ECM Promotion
Main product image of DDA-C PVC SMART Digital Diaphragm Dosing Pump with Connectivity, 100/240V
Magnifying glass
Hover image to zoom

DDA-C PVC SMART Digital Diaphragm Dosing Pump with Connectivity, 100/240V

Brand:
Grundfos
SKU:
93065149
Rating:
(0)
Q&A:
(0)
DDA-C PVC SMART Digital Diaphragm Dosing Pump with Connectivity, 100/240V
Magnifying glass
Hover image to zoom
$3,400.00 each
In Stock
In Stock
Get 17 Tue, Oct 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
100V, 240v
Product Highlight: Connection Type
Hose Connection
Product Highlight: Max Pressure (PSI)
163.2 MAX PSI
Product Highlight: Min Temp (F)
32°F Min Temp
Product Highlight: Material
PVC
Product Highlight: Max Temp (F)
113°F Max Temp

Description

–
SMART Digital diaphragm dosing pump with internal brushless motor drive. High-end solution for complex and demanding applications (Digital Dosing Advanced).

Specs

–
Connection Type:

Hose

Voltage:

100V

240v

Min Temp (F):

32°F

Material:

PVC

Phase:

1

Flow Rate (GPM):

145 GPM

Max Temp (F):

113°F

Wattage:

24

Product Type:

Metering Pump

Max Pressure (PSI):

163.2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy