Shop Grundfos ECM Promotion
Main product image of UPSe 26-150 F High Efficiency ECM Circulator Pump, 115V, 60 Hz
Magnifying glass
Hover image to zoom

UPSe 26-150 F High Efficiency ECM Circulator Pump, 115V, 60 Hz

Brand:
Grundfos
SKU:
93369868
Rating:
(0)
Q&A:
(0)
UPSe 26-150 F High Efficiency ECM Circulator Pump, 115V, 60 Hz
Magnifying glass
Hover image to zoom
$574.41 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Connection Type
Flange Connection
Product Highlight: Max Flow (GPM)
52 MAX GPM
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Amperage
3.1 Amps
Product Highlight: Max Temp (F)
140 Max Temp

Description

–

Promotion:

This product is part of a Grundfos promo that is valid until November 30th, 2026. Submit your proof of purchase to receive a $25 e-gift card for each eligible Grundfos ECM pump purchased between September 15th and November 30th, 2026.

Submit your proof of purchase here by December 10th, 2026. While supplies last.


The UPSe 26-150 F ECM circulator pump is a high-efficiency, variable-speed wet-rotor solution for hydronic HVAC systems in residential and commercial buildings including applications like space heating, domestic hot water, space cooling, and snow melting. Furthermore, it is compatible with gas and oil boilers as a primary pump with options for 0-10 V DC voltage or pulse width modulation (PWM) signals and 50/50 water/glycol mixture. The UPSe 26-99 also supports cold water ground loops in geothermal heat pump applications and operation in condensing environments where liquid temperature falls below ambient temperature. Delivering the best energy efficiency rating in its class, the pump offers multiple control modes (constant curve, constant pressure and proportional pressure) that optimize operation in variable flow systems, reducing energy consumption by up to 80 % compared to equivalent permanent split capacitor (PSC) circulators. A servicable design, featuring the control box and pump head as separate, replaceable spare parts, help minimize downtime and extend overall product life. An optional extension flange set is available to increase flange-to-flange installation length from 6 1/2" to 8 1/2".

  • Compact design for effortless installation in tight spaces
  • Easily replaces most circulators in the same class
  • Multiple control modes: proportional pressure, constant pressure and constant curve
  • External input 0-10 V DC and PWM
  • Easy wiring via front-facing electrical connection
  • Dry-running protection
  • Check valve included
  • Warning and alarm indication
  • Integrated nut-capture feature in flange connection
  • Serviceable design (control box and pump head as separate spare parts)

Specs

–
Flow Rate (GPM):

52

Application:

Water

Phase:

1

Amperage:

3.1

Max Temp (F):

140

Product Type:

Pump

Material:

Composite

Cast Iron

Voltage:

115V

Wattage:

200

Connection Type:

Flange

Max Flow (GPM):

52

Max Pressure (PSI):

150

Max Head (Ft):

46.3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Check Valve Assembly Kit for UPS26
SKU: 525530
Grundfos
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy