Shop Grundfos ECM Promotion
Main product image of ALPHA 26-150 F High Efficiency ECM Circulator Pump, 115V, 60 Hz
Magnifying glass
Hover image to zoom

ALPHA 26-150 F High Efficiency ECM Circulator Pump, 115V, 60 Hz

Brand:
Grundfos
SKU:
93370657
Rating:
(0)
Q&A:
(0)
ALPHA 26-150 F High Efficiency ECM Circulator Pump, 115V, 60 Hz
Magnifying glass
Hover image to zoom
$730.00 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Connection Type
Flange Connection
Product Highlight: Max Flow (GPM)
52 MAX GPM
Product Highlight: Max Pressure (PSI)
150 MAX PSI
Product Highlight: Max Temp (F)
131 Max Temp
Product Highlight: Material
Composite, Cast Iron

Description

–

Promotion:

This product is part of a Grundfos promo that is valid until November 30th, 2026. Submit your proof of purchase to receive a $25 e-gift card for each eligible Grundfos ECM pump purchased between September 15th and November 30th, 2026.

Submit your proof of purchase here by December 10th, 2026. While supplies last.


The ALPHA 26-150 F ECM circulator pump is a high-efficiency, variable-speed wet-rotor solution for hydronic HVAC systems in residential and commercial buildings including applications like space heating, domestic hot water, space cooling, and snow melting. It's compatible with gas and oil boilers as a primary pump with options for 0-10 V DC voltage or pulse width modulation (PWM) signals and 50/50 water/glycol mixture. The ALPHA 26-99 also supports cold water ground loops in geothermal heat pump applications and operation in condensing environments where liquid temperature falls below ambient temperature. With AUTOADAPT and multiple control (constant curve, constant pressure, proportional pressure and constant flow), it delivers up to 80% energy savings vs. permanent split capacitor (PSC) circulators. Full functionality is enabled via Bluetooth and the Grundfos GO app, offering guided setup for hydronic applications, precise setpoint control and system air venting. A real-time dashboard displays key metrics like GPM, head (ft), power (W), temperature (F), runtime, and starts. The app also supports commissioning reports, advanced diagnostics with trend data and error logs, and configurable flow limits.

  • Compact design for effortless installation in tight spaces
  • Easily replaces most circulators in the same class
  • Display read-out showing flow, head and power, operating status
  • Multiple control modes: proportional pressure, constant pressure and constant curve
  • AUTOADAPT and constant flow control mode
  • External input 0-10 V DC / PWM
  • Bluetooth connectivity and Grundfos GO app integration
  • Guided setup that recommends modes and settings for varoius hydronic applications
  • System and pump venting
  • Trend data showing historical data for flow, head, liquid temperature and on-cycle durations

Specs

–
Max Temp (F):

131

Material:

Composite

Cast Iron

Max Head (Ft):

46.3

Application:

Water

Product Type:

Pump

Phase:

1

Max Flow (GPM):

52

Max Pressure (PSI):

150

Flow Rate (GPM):

52

Connection Type:

Flange

Voltage:

115V

Wattage:

200

Amperage:

3.23

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy