Shop Grundfos ECM Promotion
Main product image of DME 375-10AR SS/E/SS-F-32A2A2F-10 Stainless Steel Digital Diaphragm Dosing Pump, 100V
Magnifying glass
Hover image to zoom

DME 375-10AR SS/E/SS-F-32A2A2F-10 Stainless Steel Digital Diaphragm Dosing Pump, 100V

Brand:
Grundfos
SKU:
95905056
Rating:
(0)
Q&A:
(0)
DME 375-10AR SS/E/SS-F-32A2A2F-10 Stainless Steel Digital Diaphragm Dosing Pump, 100V
Magnifying glass
Hover image to zoom
$14,846.00 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
100V
Product Highlight: Max Pressure (PSI)
39.4 MAX PSI
Product Highlight: Max Temp (F)
122°F Max Temp
Product Highlight: Amperage
2.4 Amps
Product Highlight: Material
Stainless Steel
Product Highlight: Wattage
240 Watts

Description

–
Digital diaphragm dosing pumps with internal step motor drive.

Specs

–
Voltage:

100V

Max Temp (F):

122°F

Amperage:

2.4

Material:

Stainless Steel

Max Pressure (PSI):

39.4

Wattage:

240

Product Type:

Metering Pump

Flow Rate (GPM):

7269 GPM

Min Temp (F):

32°F

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy