Apply to be a TradeMaster!
Main product image of UPS26-150F 3-Speed Cast Iron Circulator Pump 208/230V, 1/2 HP
Magnifying glass
Hover image to zoom

UPS26-150F 3-Speed Cast Iron Circulator Pump 208/230V, 1/2 HP

Brand:
Grundfos
SKU:
95906631
Rating:
(6)
Q&A:
(1)
UPS26-150F 3-Speed Cast Iron Circulator Pump 208/230V, 1/2 HP
Magnifying glass
Hover image to zoom
$764.22 each
In Stock
In Stock
Get 10 Thu, Oct 1
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: Horse Power
1/2 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
53 MAX GPM
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Amperage
1.7 Amps

Description

–
The Grundfos UPS 26-150 F circulator pump is a durable, high-performance solution designed for hydronic heating systems, HVAC applications, and closed-loop water circulation. Featuring a robust cast iron pump housing and a corrosion-resistant composite impeller, this pump delivers reliable performance and long service life in demanding environments. Built with a canned rotor construction, the UPS 26-150 F integrates the pump and motor into a single, compact unit. This seal-less design eliminates the need for a mechanical shaft seal, reducing maintenance and minimizing the risk of leaks. The system uses only two gaskets for sealing, ensuring dependable operation. The self-lubricating bearings are cooled and lubricated by the pumped liquid, enabling maintenance-free operation and consistent performance over time.
  • Built-in thermal overload switch
  • Maintenance-free operation
  • Quiet, vibration-free performance
  • Corrosion resistant impeller for reiable performance and long service life in demanding applications
  • Multi-speed

Specs

–
Frequency:

60 Hz

60 Hz

60 Hz

Amperage:

1.7

Type:

3-Speed Pump

Material:

Cast Iron

Voltage:

208/230V

Horse Power:

1/2

Speeds:

3

Max Head (Ft):

22

Max Flow (GPM):

53

Phase:

1

Poles:

2

Mount:

In-Line

Connection Type:

Flanged x Flanged

Max Pressure (PSI):

145

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

I will buy again

great pump
Roadrunner
San Antonio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by again

Installed into GEO Loop.
SJG
Iowa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by this pump again

Perfect replacement for original Geo Link pump from Water Furnace More efficient as it has three speeds.
Joe
Fairfax, Va.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT

GOOD SERVICE
KEVIN SMITH
DENVER CO
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great replacement for a UP26-116

Replaced a UP26-116 in my geothermal water loop system. Like the design better than the UP26-116 it replaces. Very quiet.
Josh
Coyle, OK
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Grundfos

Our circulator of choice
Steve
New Hampshire
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What size flange does this pump fit?

Asked by David 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

The flange size for this pump is: GF 15/26 flange - 1/2" diameter bolt holes.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy