Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Heating Supplies & Parts
Circulator Pumps
Grundfos Pumps
Grundfos Pump Replacement Cartridges & Parts
3/4HP 208/460/3 CR5-2
Brand:
Grundfos
SKU:
96084251
Rating:
(0)
Q&A:
(0)
Hover image to zoom
96084251 has been discontinued
Discontinued January 29, 2026
This product was discontinued by the manufacturer.
Replacement Parts
View All
Product Highlights
–
363 MAX PSI
Description
–
3/4HP 208/460/3 CR5-2
Specs
–
Frequency:
60 Hz
60 Hz
60 Hz
Type:
Replacement Part
Max Pressure (PSI):
363
Phase:
3
Poles:
2
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
3
Replacement Parts
Priming Valve
SKU:
96588242
Grundfos
Shaft Seal Kit, 96455086
SKU:
96455086
Grundfos
Gasket Kit for CR, CRI, CRN 1S/1/3/5
SKU:
96455090
Grundfos
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
×
Video