Apply to be a TradeMaster!
Main product image of UPS32-80/2F 3-Speed Cast Iron Circulator Pump 208-230, 1/2 HP
Magnifying glass
Hover image to zoom

UPS32-80/2F 3-Speed Cast Iron Circulator Pump 208-230, 1/2 HP

Brand:
Grundfos
SKU:
96402710
Rating:
(0)
Q&A:
(0)
UPS32-80/2F 3-Speed Cast Iron Circulator Pump 208-230, 1/2 HP
Magnifying glass
Hover image to zoom
$1,677.69 each
In Stock
In Stock
Get 21 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: Horse Power
1/2 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
28.1 MAX GPM
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Material
Cast Iron

Description

–
Grundfos VersaFlo UPS circulators are designed for circulation of liquids in heating and air conditioning systems. These pumps are typically applied in large residential and commercial applications. VersaFlo UPS circulators are also available in bronze pump housings which are suitable for hot water recirculation as well as other system applications.

Features
  • 3 Speed Motor Technology - Reduces Noise & Power Consumption
  • Exclusive Wet Rotor Technology Up To 3 HP
  • Built-In Motor Protection For Long Life
  • Whisper Quiet
  • 30 Month Warranty
  • Maintenance Free
    • No Mechanical Seal
    • Water Cooled Motor
    • Leak Proof

    ***Image may not represent actual item.

Specs

–
Frequency:

60 Hz

60 Hz

60 Hz

Material:

Cast Iron

Type:

3-Speed Pump

Voltage:

208/230V

Horse Power:

1/2

Speeds:

3

Max Head (Ft):

26.2

Max Flow (GPM):

28.1

Max Pressure (PSI):

145

Phase:

3

Mount:

In-Line

Connection Type:

Flanged x Flanged

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy