Shop Grundfos ECM Promotion
Main product image of UPS40-80/2 VersaFlo Cast Iron Circulator Pump 115V, 3/4 HP
Magnifying glass
Hover image to zoom

UPS40-80/2 VersaFlo Cast Iron Circulator Pump 115V, 3/4 HP

Brand:
Grundfos
SKU:
96402762
Rating:
(0)
Q&A:
(0)
UPS40-80/2 VersaFlo Cast Iron Circulator Pump 115V, 3/4 HP
Magnifying glass
Hover image to zoom
$2,008.70 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
3/4 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
105 MAX GPM
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Material
Cast Iron

Description

–
Grundfos VersaFlo UPS circulators are designed for circulation of liquids in heating and air conditioning systems. These pumps are typically applied in large residential and commercial applications. VersaFlo UPS circulators are also available in bronze pump housings which are suitable for hot water recirculation as well as other system applications.

Note: This circulator requires:
539605: 1-1/2" Cast Iron Flange Set (For UP43 Flange Mounted Pumps Only) Features
  • 3 Speed Motor Technology - Reduces Noise & Power Consumption
  • Exclusive Wet Rotor Technology Up To 3 HP
  • Built-In Motor Protection For Long Life
  • Whisper Quiet
  • 30 Month Warranty
  • Maintenance Free
  • No Mechanical Seal
  • Water Cooled Motor
  • Leak Proof

Specs

–
Frequency:

60 Hz

60 Hz

60 Hz

Material:

Cast Iron

Type:

3-Speed Pump

Voltage:

115V

Hertz:

60

Horse Power:

3/4

Phase:

1

Speeds:

3

Max Head (Ft):

30

Head Range (ft.):

0-30

Poles:

2

Max Flow (GPM):

105

Flow Range (GPM):

13-105

Connection Size:

1-1/2"

Mount:

In-Line

Connection Type:

Flanged x Flanged

RPM:

3450

Max Pressure (PSI):

145

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

5 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy