Apply to be a TradeMaster!
Main product image of Pump Head for UPS50-80/2 230V 60Hz
Magnifying glass
Hover image to zoom

Pump Head for UPS50-80/2 230V 60Hz

Brand:
Grundfos
SKU:
96407109
Rating:
(0)
Q&A:
(0)
Pump Head for UPS50-80/2 230V 60Hz
Magnifying glass
Hover image to zoom
$2,414.72 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
UPS50-80/2

Description

–
Pump Head for UPS50-80/2 230V 60Hz

Specs

–
Frequency:

60 Hz

60 Hz

60 Hz

Used With:

UPS50-80/2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy