The Day Savers – A National Tradesmen Day Contest
Main product image of UP10-16BN5/TLC, 1/2" Female NPT, 115V Pump, w/ Timer
Magnifying glass
Hover image to zoom

UP10-16BN5/TLC, 1/2" Female NPT, 115V Pump, w/ Timer

Brand:
Grundfos
SKU:
96433898
Rating:
(0)
Q&A:
(2)
UP10-16BN5/TLC, 1/2" Female NPT, 115V Pump, w/ Timer
Magnifying glass
Hover image to zoom
96433898 has been discontinued
Discontinued April 22, 2013
This product was discontinued by the manufacturer.
Direct Replacement:
UP10-16APMBU/LC, 115V Pump, w/ Auto Adapt & Line Cord (1-1/4" Union)
Brand:
Grundfos
SKU:98420224
(25)
Order by 6PM, receive 105 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Material
Aluminum, Stainless Steel
Product Highlight: Connection Type
FNPT Connection
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Voltage
115V
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Max Flow (GPM)
3 MAX GPM

Description



Features
  • Quick and easy installation
  • Whisper quiet operation
  • Built-in timer, line-cord and aquastat
  • Unique wet rotor design
  • Aquastat control ensures optimum operation
  • Includes check valve to eliminate back flow
  • Integral isolation valve for ease of installation
  • Saves up to 12,000 gallons of water per year


Specifications
  • Flow Range: 0 to 3.5 U.S. GPM
  • Head Range: 1 to 5 U.S. Feet
  • Motor: 25W, Single Phase, 115V
  • Minimum Fluid Temperature: 36 Degrees F (2 Deg. C)
  • Max. Fluid Temperature: 203 Degrees F (95 Deg. C)
  • Max. Working Pressure: 145 PSI
  • Standard Features: 5ft. line-cord w/plug
  • Optional Features: Timer, Aquastat

Specs

Material:

Aluminum

Stainless Steel

Voltage:

115V

Max Pressure (PSI):

145

Type:

Pump

Flow Range (GPM):

0-3

Max Flow (GPM):

3

Head Range (ft.):

0-5.4

Max Head (Ft):

5.4

Phase:

1

Temperature Range (F):

36°F to 203°F

Connection Size:

1/2"

Connection Type:

FNPT

Includes:

12 hr timer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


3 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Where can I find a replacement rotor/impeller for this pump? What is the part number? Please advise.

Asked by Doug 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

No it doesn't look like there is a replacement impeller offered for this pump.

Was this review helpful to you?

Q: Hello, Could you confirm if this product come with the aquastat (thermostat) control? Thanks, Howard

Asked by Howie 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This model does not include the aquastat. If you need the aquastat, you should purchase part number 96433899.

Was this review helpful to you?