Shop Grundfos ECM Promotion
Main product image of UP43-110F VersaFlo Cast Iron Circulator Pump 115/230V, 3/4 HP
Magnifying glass
Hover image to zoom

UP43-110F VersaFlo Cast Iron Circulator Pump 115/230V, 3/4 HP

Brand:
Grundfos
SKU:
96439643
Rating:
(0)
Q&A:
(1)
UP43-110F VersaFlo Cast Iron Circulator Pump 115/230V, 3/4 HP
Magnifying glass
Hover image to zoom
$2,150.33 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/230V
Product Highlight: Horse Power
3/4 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
98 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Material
Cast Iron

Description

–
Features
  • Built-In Motor Protection For Long Life
  • Whisper Quiet
  • 30 Month Warranty
  • Maintenance Free
    • No Mechanical Seal
    • Water Cooled Motor
    • Leak Proof

Specs

–
Frequency:

60 Hz

60 Hz

60 Hz

Material:

Cast Iron

Type:

1-Speed Pump

Voltage:

115/230V

Hertz:

60

Horse Power:

3/4

Phase:

1

Max Head (Ft):

37

Head Range (ft.):

0-37

Max Flow (GPM):

98

Flow Range (GPM):

0-98

Connection Size:

1-1/2"

Connection Type:

Flanged x Flanged

Max Pressure (PSI):

125

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


6 Replacement Parts

Terminal Strip Kit for UP15 (10MF, 115V)
SKU: 595424
Grundfos
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is that photo of the actual part? As the one I have, that clearly shows this part number, looks nothing like it. Different pump head, what appears to be a capacitor off to the side, and the motor looks slightly different also.

Asked by Matt 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Matt, thanks for writing in. No, the photo displayed on our website for this pump is just a stock photo and does not accurately represent the actual pump.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy