Apply to be a TradeMaster!
Main product image of UP43-70F Cast Iron Circulator Pump, 1/2 HP, 115/230 volt
Magnifying glass
Hover image to zoom

UP43-70F Cast Iron Circulator Pump, 1/2 HP, 115/230 volt

Brand:
Grundfos
SKU:
96439644
Rating:
(0)
Q&A:
(0)
UP43-70F Cast Iron Circulator Pump, 1/2 HP, 115/230 volt
Magnifying glass
Hover image to zoom
$1,775.49 each
In Stock
In Stock
Get 40 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/230V
Product Highlight: Horse Power
1/2 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
37 MAX GPM
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Material
Cast Iron

Description

–
The UP43-70F is a single-speed circulator with a wet-rotor fluid movement design. Solid cast iron construction guarantees years of reliable performance with minimal maintenance needs, while hardwire electrical connection design allows the pump to tap directly into your home's electrical supply.

Product Features:
  • Durable Cast Iron Construction - The Grundfos UP43-70F is crafted from cast iron, which gives the pump both extended lifespan and protection against corrosion.
  • Whisper Quiet Operation - The UP43-70F pump runs quiet even at high flow levels, ensuring the pump won't distract you from your work or disrupt your sleep.
  • Resilient Wet-Rotor Fluid Movement - The wet rotor design of the UP43-70F lends integrity to both the motor and the rotor itself, providing exceptional longevity to any hydronic system the pump is a part of.

Specs

–
Frequency:

60 Hz

60 Hz

60 Hz

Material:

Cast Iron

Voltage:

115/230V

Application:

Heating

Max Pressure (PSI):

145

Type:

1-Speed Pump

Horse Power:

1/2

Max Flow (GPM):

37

Max Head (Ft):

17.8

Hertz:

60

Phase:

1

Connection Size:

1-1/2"

Connection Type:

Flanged x Flanged

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy