Apply to be a TradeMaster!
Main product image of UPS75-69F 3-Speed Cast Iron Circulator Pump 230V, 1-1/2 HP
Magnifying glass
Hover image to zoom

UPS75-69F 3-Speed Cast Iron Circulator Pump 230V, 1-1/2 HP

Brand:
Grundfos
SKU:
96654379
Rating:
(0)
Q&A:
(0)
UPS75-69F 3-Speed Cast Iron Circulator Pump 230V, 1-1/2 HP
Magnifying glass
Hover image to zoom
96654379 has been discontinued
Discontinued June 21, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
UPS50-160/2F 3-Speed Cast Iron Circulator Pump 230V, 1-1/2 HP
Brand:
Grundfos
SKU:96402860
(0)
Order by today, receive 3 by Thursday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
230V
Product Highlight: Horse Power
1-1/2 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
74.2 MAX GPM
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Material
Cast Iron

Description

Grundfos VersaFlo UPS circulators are designed for circulation of liquids in heating and air conditioning systems. These pumps are typically applied in large residential and commercial applications. VersaFlo UPS circulators are also available in bronze pump housings which are suitable for hot water recirculation as well as other system applications.

Features
  • 3 Speed Motor Technology - Reduces Noise & Power Consumption
  • Exclusive Wet Rotor Technology Up To 3 HP
  • Built-In Motor Protection For Long Life
  • Whisper Quiet
  • 30 Month Warranty
  • Maintenance Free
    • No Mechanical Seal
    • Water Cooled Motor
    • Leak Proof

    ***Image may not represent actual item.

Specs

Material:

Cast Iron

Type:

3-Speed Pump

Voltage:

230V

Horse Power:

1-1/2

Speeds:

3

Max Head (Ft):

34.5

Max Flow (GPM):

74.2

Max Pressure (PSI):

145

Frequency:

60 Hz

Phase:

3

Mount:

In-Line

Connection Type:

Flanged x Flanged

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM