Shop Grundfos ECM Promotion
Main product image of UPS50-60SF 3-Speed Stainless Steel Circulator Pump 115V, 1/2 HP
Magnifying glass
Hover image to zoom

UPS50-60SF 3-Speed Stainless Steel Circulator Pump 115V, 1/2 HP

Brand:
Grundfos
SKU:
97523136
Rating:
(0)
Q&A:
(0)
UPS50-60SF 3-Speed Stainless Steel Circulator Pump 115V, 1/2 HP
Magnifying glass
Hover image to zoom
$1,888.99 each
In Stock
In Stock
Get 69 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/2 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
124 MAX GPM
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Amperage
3.6 Amps

Description

–
The Grundfos UPS 50-60 SF circulator pump is a high-efficiency solution designed with a corrosion-resistant stainless steel pump housing, making it ideal for domestic hot water recirculation and underfloor (radiant) heating systems. Engineered for durability and consistent performance, this Grundfos UPS pump delivers reliable water circulation in both residential and light commercial hydronic systems. For enhanced energy efficiency and control, the UPS 50-60 SF can be connected to an external on/off timer switch, allowing operation during peak hot water demand periods only-reducing energy consumption and operating costs. Additionally, this model features a maintenance-free canned rotor design, integrating the pump and motor into one compact, sealed unit. With no mechanical shaft seal and only two gaskets, the pump minimizes leakage risk while ensuring long-term reliability. The system is self-lubricated by the pumped liquid, promoting smooth, quiet operation and extended service life.
  • Stainless steel pump housing suitable for underfloor heating systems
  • Built-in thermal overload switch
  • Maintenance-free
  • Quiet operation
  • Corrosion resistant impeller
  • Multi-speed

Specs

–
Frequency:

60 Hz

60 Hz

60 Hz

Amperage:

3.6

Wattage:

410

Material:

Stainless Steel

Type:

3-Speed Pump

Voltage:

115V

Horse Power:

1/2

Speeds:

3

Max Head (Ft):

21.3

Max Flow (GPM):

124

Max Pressure (PSI):

145

Poles:

2

Phase:

1

Mount:

In-Line

Connection Type:

Flanged x Flanged

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy