Shop Grundfos ECM Promotion
Main product image of DDE 6-10 P-PVC/T/C-X-31I003BG PVC SMART Digital Dosing Pump, 1.5 GPH, 150 PSI, 100/240V
Magnifying glass
Hover image to zoom

DDE 6-10 P-PVC/T/C-X-31I003BG PVC SMART Digital Dosing Pump, 1.5 GPH, 150 PSI, 100/240V

Brand:
Grundfos
SKU:
97721102
Rating:
(0)
Q&A:
(0)
DDE 6-10 P-PVC/T/C-X-31I003BG PVC SMART Digital Dosing Pump, 1.5 GPH, 150 PSI, 100/240V
Magnifying glass
Hover image to zoom
$1,721.00 each
In Stock
In Stock
Get 52 Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
100V, 240v
Product Highlight: Connection Type
Hose Connection
Product Highlight: Max Pressure (PSI)
19.5 MAX PSI
Product Highlight: Min Temp (F)
32°F Min Temp
Product Highlight: Material
PVC
Product Highlight: Max Temp (F)
113°F Max Temp

Description

–
SMART Digital diaphragm dosing pump with internal stepper motor drive. Economic Digital Dosing even for basic dosing applications (Digital Dosing Essential).

Specs

–
Min Temp (F):

32°F

Phase:

1

Flow Rate (GPM):

114 GPM

Material:

PVC

Connection Type:

Hose

Max Temp (F):

113°F

Voltage:

100V

240v

Max Pressure (PSI):

19.5

Wattage:

19

Product Type:

Metering Pump

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy