Apply to be a TradeMaster!
Main product image of MAGNA3 40-80 F Cast Iron Flange Mount Circulator Pump 115V, 1/3 HP
Magnifying glass
Hover image to zoom

MAGNA3 40-80 F Cast Iron Flange Mount Circulator Pump 115V, 1/3 HP

Brand:
Grundfos
SKU:
98126800
Rating:
(0)
Q&A:
(0)
MAGNA3 40-80 F Cast Iron Flange Mount Circulator Pump 115V, 1/3 HP
Magnifying glass
Hover image to zoom
$2,499.79 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/3 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
81 MAX GPM
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Material
Cast Iron

Description

–
The MAGNA3 pumps are a range of small, medium and large circulator pumps fitted with electronically controlled motors based on permanent magnet (PM) and compact stator technology. With the MAGNA3, you can stop worrying about which pump setting to choose. Simply install the pump and leave it on the factory AUTOADAPT setting.

The MAGNA3 will then analyze the heating system demands and find the optimal setting. It will then continuously adjust its operation to changes within the system demand. The result is optimal comfort and minimum energy consumption.
MAGNA3 pumps are extremely flexible and reliable, and have low noise levels, long life and minimum maintenance requirements. They are fitted with GENIair wireless communication as standard and can also be expanded to offer extended control options with Communication Interface Modules (CIM)

Features
  • No mechanical seal or coupler
  • Liquid temperature range: 14° F - 230° F
  • Insulating shells supplied with single-head pumps for heating system
  • Multiple pump control modes including auto adapt
  • Pump Mounting : Flanged
  • Pump Motor Type : ECM-Permanent Magnetic
  • End Connection 1 : Flanged
  • Flow Rate : 81 gpm
  • Water lubricated and maintenance free
  • Whisper quiet
  • Up to 85% energy reduction
  • Simple, intelligent interface pump display saves time
  • Horsepower : 1/3 hp
  • Pump Body Material : Cast Iron
  • Port-to-port length: 8-1/2"

Specs

–
Frequency:

60 Hz

60 Hz

60 Hz

Type:

Var. Speed Pump

Material:

Cast Iron

Voltage:

115V

Connection Type:

Flanged x Flanged

Max Pressure (PSI):

175

Max Flow (GPM):

81

Max Head (Ft):

27

Horse Power:

1/3

Max Temp (F):

230°F

Phase:

1

Min Temp (F):

14°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy