Apply to be a TradeMaster!
Main product image of MAGNA1 40-120 F Cast Iron Circulator Pump, GF 15/65, 15/40, 40/43 Flange (1/2 HP, 115V)
Magnifying glass
Hover image to zoom

MAGNA1 40-120 F Cast Iron Circulator Pump, GF 15/65, 15/40, 40/43 Flange (1/2 HP, 115V)

Brand:
Grundfos
SKU:
98126803
Rating:
(0)
Q&A:
(0)
MAGNA1 40-120 F Cast Iron Circulator Pump, GF 15/65, 15/40, 40/43 Flange (1/2 HP, 115V)
Magnifying glass
Hover image to zoom
$2,270.84 each
In Stock
In Stock
Get 3 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/2 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Material
Cast Iron

Description

–

MAGNA1 40-120 F Cast Iron Circulator Pump, GF 15/65, 15/40, 40/43 Flange (1/2 HP, 115V)


The Grundfos MAGNA1 is a circulator pump with permanent magnet motor and easy selection of pump setting. The MAGNA1 will fit both heating, cooling and domestic hot water circulation applications perfectly, making it the obvious choice for almost any building project - old or new.


The pump is a canned-rotor type, i.e. pump and motor form an integral unit without shaft seal and with only two gaskets for sealing.


The bearings are lubricated by the pumped liquid. A pump with no maintenance requirements and extremely low life cycle cost.


The pump has an intuitive user interface, which is especially fit for replacement of older circulators. The ideal choice for basic performance needs in applications where system communication is not required.


Product Details

  • Proportional pressure control
  • Constant pressure control
  • Constant curve
  • Permanent magnet motor construction
  • No external motor protection required
  • Integrated frequency converter
  • LED indication of the pump setting
  • The Grundfos Eye indicator
  • Wide temperature range

Specs

–
Frequency:

60 Hz

60 Hz

60 Hz

Type:

Var. Speed Pump

Material:

Cast Iron

Voltage:

115V

Connection Type:

Flanged x Flanged

Max Pressure (PSI):

175

Horse Power:

1/2

Phase:

1

Max Head (Ft):

39.4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy