Shop Grundfos ECM Promotion
Main product image of MAGNA3 50-80 GF 240 Flange Mount Circulator Pump 115V, 1/3 HP
Magnifying glass
Hover image to zoom

MAGNA3 50-80 GF 240 Flange Mount Circulator Pump 115V, 1/3 HP

Brand:
Grundfos
SKU:
98126812
Rating:
(0)
Q&A:
(0)
MAGNA3 50-80 GF 240 Flange Mount Circulator Pump 115V, 1/3 HP
Magnifying glass
Hover image to zoom
$3,859.49 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Pressure (PSI)
174 MAX PSI
Product Highlight: Temperature Range (F)
14°F - 230°F
Product Highlight: Material
Cast Iron

Description

–
With its unrivalled efficiency, all-encompassing range and built-in communication capabilities plus functionalities replacing system components, the MAGNA3 is ideal for engineers and specifiers looking to create high-performance systems for buildings. This pump in the Grundfos Master Class will fit both heating and cooling applications perfectly, making it the obvious choice for almost any building project - old or new.

The MAGNA3 is of the canned-rotor type, i.e. pump and motor form an integral unit without shaft seal and with only two gaskets for sealing. The bearings are lubricated by the pumped liquid. The innovative clamp with only one screw enables easy repositioning of the pump head. The MAGNA3 is a pump with no maintenance requirements and with extremely low Life Cycle Cost.

The pump is characterised by the following:
  • Controller integrated in the control box
  • Control panel with TFT display on the control box
  • Control box prepared for optional CIM modules
  • Built-in differential-pressure and temperature sensor
  • Cast-iron pump housing (depending on model)
  • Carbon-fibre-reinforced composite rotor can
  • Stainless-steel bearing plate and rotor cladding
  • Aluminium alloy stator housing
  • Air-cooled power electronics
The MAGNA3 is a single-phase pump.

Characteristic features
  • AUTOADAPT.
  • FLOWADAPT and FLOWLIMIT (more than a pump function as it reduces the need for pump throttling valves).
  • Proportional-pressure control.
  • Constant-pressure control.
  • Constant-temperature control.
  • Constant-curve duty.
  • Max. or min. curve duty.
  • Automatic Night Setback.
  • No external motor protection required.
  • Insulating shells supplied with single-head pumps for heating systems.
  • Large temperature range where the liquid temperature and the ambient temperature are independent of each other.
Communication: The MAGNA3 enables communication via the following:
  • Wireless Grundfos GO Remote
  • Fieldbus communication via CIM modules
  • Digital inputs
  • Relay outputs
  • Analog input (more than a pump function as heat energy meter)

Specs

–
Frequency:

60 Hz

60 Hz

60 Hz

Type:

Var. Speed Pump

Voltage:

115V

Max Pressure (PSI):

174

Max Head (Ft):

26.25

Hertz:

60

Temperature Range (F):

14°F - 230°F

Connection Type:

Flanged x Flanged

Material:

Cast Iron

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy