Apply to be a TradeMaster!
Main product image of MAGNA3 32-100 F Cast Iron Flange Circulator Pump 115-230V, 1/6 HP
Magnifying glass
Hover image to zoom

MAGNA3 32-100 F Cast Iron Flange Circulator Pump 115-230V, 1/6 HP

Brand:
Grundfos
SKU:
98126824
Rating:
(1)
Q&A:
(0)
MAGNA3 32-100 F Cast Iron Flange Circulator Pump 115-230V, 1/6 HP
Magnifying glass
Hover image to zoom
$2,326.51 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V, 230V
Product Highlight: Horse Power
1/6 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
55 MAX GPM
Product Highlight: Max Pressure (PSI)
174 MAX PSI
Product Highlight: Temperature Range (F)
14°F - 230°F

Description

–
The Grundfos MAGNA3 circulator pumps are designed for circulating liquids in the following systems:
  • Heating & cooling
  • Ground source heat pump systems
  • Hydronic venting
  • Chilled water
  • Snow melt
  • Hot water recirculation
  • BTU meter.
MAGNA3 is the ideal all-purpose circulator pump for commercial heating and cooling applications. The permanent magnet motor, AUTOADAPT function and integrated frequency converter, make MAGNA3 a cutting-edge piece of intelligent technology - retaining Grundfos’ unrivalled industry leading experience with electronic pumps. The upgraded MAGNA3-32 medium size model expands the range of this extremely energy efficient circulator into lighter demand applications including residential heating, cooling and hot water recirculation systems.

To ensure correct operation, it is important that the sizing range of the system falls within the duty range of the pump.

Features
  • Intelligent control mode options ensure the MAGNA3 is optimized to meet application demands:
    • AUTOADAPT automatically adjusts pump operation to meet system demands and reduces energy consumption by up to 85%
    • FLOWLimit restricts maximum flow and reduces the need for pump throttling valves
    • FLOWAdapt combines the functionality of AUTOADAPT with FLOWLimit
    • Differential temperature control adjusts the pump’s flow
    • Range of proportional pressure curve settings
    • Range of constant pressure curve settings
    • Range of constant curve/constant speed settings
  • Electronically commutated motor uses less than 50% of the energy of a standard motor
  • 360 [mNm] starting torque clears pump of system debris and sediment
  • Magnetite resistant design ensures longer life
  • Full range of single circulators in both cast-iron and stainless steel with twin models available for three largest operational capacities
  • Integrated pump, motor and control saves time and costs with easy installation
  • Easy to use, intuitive controls with LED indicator
  • Wireless multi-pump control includes a built-in wizard, making connection to a parallel coupled pump quick and easy
  • Built in diagnostics assist troubleshooting, energy tracking and logging without need for additional equipment
  • Automatic night setback ensures that MAGNA3 runs on the minimum curve when the built-in sensor registers a temperature drop
  • Wet rotor design allows for maintenance free and quiet operation
  • Innovative Grundfos Eye provides visual indication of pump status: pump running, warning or alarm
  • Grundfos GO lets you use your smart phone to access interface, regardless of pump location
  • No external motor protection required, insulating shell supplied with pump

Specs

–
Frequency:

60 Hz

60 Hz

60 Hz

Type:

Var. Speed Pump

Voltage:

115V

230V

Max Head (Ft):

33

Max Flow (GPM):

55

Max Pressure (PSI):

174

Temperature Range (F):

14°F - 230°F

Horse Power:

1/6

Connection Type:

Flanged x Flanged

Material:

Cast Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Very versatile unit

Easy to use with low voltage control and comprehensive range of settings
Stephenne
Las Cruces NM
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy