Apply to be a TradeMaster!
Main product image of MAGNA1 40-120 GF Cast Iron Circulator Pump w/ Speed Drive (1/2 HP, 216-230V)
Magnifying glass
Hover image to zoom

MAGNA1 40-120 GF Cast Iron Circulator Pump w/ Speed Drive (1/2 HP, 216-230V)

Brand:
Grundfos
SKU:
98126831
Rating:
(0)
Q&A:
(0)
MAGNA1 40-120 GF Cast Iron Circulator Pump w/ Speed Drive (1/2 HP, 216-230V)
Magnifying glass
Hover image to zoom
$2,757.00 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Horse Power
1/2 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Material
Cast Iron

Description

–
Grundfos MAGNA1 40-120 GF 216 230V High Efficiency Circulator Pump. The MAGNA-1 Series Circulator Pumps are specifically designed for use in liquid circulating heating systems with variable flow outputs. The MAGNA-1 Pumps are designed for proportional/constant pressure control, and constant curve speed duty. Other features include an insulated shell supplied with single-head pumps and a wide temperature range where the liquid temperature and the ambient temperature are independent of each other. This Grundfos MAGNA1 40-120 GF 216 230V High Efficiency Circulator Pump is a high efficient and low energy consumption pump, and complies with the EuP 2013 and 2015 requirements. Other key benefits of the MAGNA1 40-120 GF 216 230V High Efficiency Circulator Pump include: eight light fields for indication of pump settings, a low noise level, and minimal pump maintenance is required even after years of service. The pumps pressure range has a maximum system pressure rating of 16 bar.

Specs

–
Frequency:

60 Hz

60 Hz

60 Hz

Type:

Var. Speed Pump

Horse Power:

1/2

Material:

Cast Iron

Connection Type:

Flanged x Flanged

Voltage:

230V

Max Pressure (PSI):

175

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy