Shop Grundfos ECM Promotion
Main product image of MAGNA1 40-180 F Cast Iron Circulator Pump, GF 15/65, 15/40, 40/43 Flange (3/4 HP, 208/230V)
Magnifying glass
Hover image to zoom

MAGNA1 40-180 F Cast Iron Circulator Pump, GF 15/65, 15/40, 40/43 Flange (3/4 HP, 208/230V)

Brand:
Grundfos
SKU:
98126835
Rating:
(0)
Q&A:
(0)
MAGNA1 40-180 F Cast Iron Circulator Pump, GF 15/65, 15/40, 40/43 Flange (3/4 HP, 208/230V)
Magnifying glass
Hover image to zoom
$3,473.34 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: Horse Power
3/4 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Material
Stainless Steel

Description

–
MAGNA1 40-180 F Cast Iron Circulator Pump, GF 15/65, 15/40, 40/43 Flange (3/4 HP, 208/230V)

MAGNA1 circulator pump with easy selection of pump setting The pump is of the canned-rotor type, i.e. pump and motor form an integral unit without shaft seal and with only two gaskets for sealing. The bearings are lubricated by the pumped liquid. In order to avoid problems in connection with disposal, great importance has been attached to using as few different materials as possible. A pump with no maintenance requirements and extremely low life cycle cost.

The MAGNA1 circulator pumps are designed for circulating liquids in heating systems with variable flows where it is desirable to optimize the setting of the pump duty point, thus reducing energy costs. The pumps are also suitable for domestic hot-water systems. To ensure correct operation, it is important that the sizing range of the system falls within the duty range of the pump. The pump is also suitable for systems with hot-water priority as an external signal can immediately force the pump to operate according to the max. curve, for example in solar-heating systems.

Product Details
  • Safe selection.
  • Simple installation.
  • Low energy consumption. All MAGNA1 pumps comply with the EuP requirements.
  • Nine light fields for indication of pump setting. Three proportional-pressure curves, three constant-pressure curves and three fixed-speed curves are available.
  • Low noise level.
  • No maintenance and long life.
  • Proportional pressure control
  • Constant pressure control
  • Constant curve
  • Permanent magnet motor construction
  • No external motor protection required
  • Integrated frequency converter
  • LED indication of the pump setting
  • The Grundfos Eye indicator
  • Wide temperature range

Specs

–
Frequency:

60 Hz

60 Hz

60 Hz

Type:

Var. Speed Pump

Material:

Stainless Steel

Voltage:

208/230V

Connection Type:

Flanged x Flanged

Max Pressure (PSI):

175

Horse Power:

3/4

Phase:

1

Max Head (Ft):

59

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy