Apply to be a TradeMaster!
Main product image of MAGNA3 40-180 F Cast Iron Flange Mount Circulator Pump 208-230V, 3/4 HP
Magnifying glass
Hover image to zoom

MAGNA3 40-180 F Cast Iron Flange Mount Circulator Pump 208-230V, 3/4 HP

Brand:
Grundfos
SKU:
98126836
Rating:
(0)
Q&A:
(0)
MAGNA3 40-180 F Cast Iron Flange Mount Circulator Pump 208-230V, 3/4 HP
Magnifying glass
Hover image to zoom
$3,689.08 each
In Stock
In Stock
Get 60 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: Horse Power
3/4 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
48 MAX GPM
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Material
Cast Iron

Description

–
The Grundfos MAGNA3 circulator pumps are designed for circulating liquids in the following systems:
  • heating systems
  • air-conditioning and cooling systems
  • domestic hot-water systems.
  • ground source heat pump systems
  • solar-heating systems.
The MAGNA3 circulator pumps are designed for circulating liquids in heating systems with variable flows where you want to optimise the setting of the pump duty point, thus reducing energy costs. The pumps are also suitable for domestic hot-water systems. Observe local legislation regarding pump house material. Grundfos strongly recommend that you use stainless-steel pumps in domestic hot-water applications to avoid corrosion.

To ensure correct operation, it is important that the sizing range of the system falls within the duty range of the pump.

The pump is especially suitable for installation in existing systems where the differential pressure across the pump is too high in periods with reduced flow demand. The pump is also suitable for new systems where automatic adjustment of the head to the actual flow demand is required, without using expensive bypass valves or similar components.

Furthermore, the pump is suitable for systems with hot-water priority as an external signal can immediately force the pump to operate according to the maximum curve, for example in solar-heating systems.

Specs

–
Frequency:

60 Hz

60 Hz

60 Hz

Material:

Cast Iron

Type:

Var. Speed Pump

Hertz:

60

Voltage:

208/230V

Horse Power:

3/4

Phase:

1

Max Head (Ft):

58

Head Range (ft.):

0-58

Max Flow (GPM):

48

Flow Range (GPM):

0-48

Connection Type:

Flanged x Flanged

Max Pressure (PSI):

175

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

MI 301, Grundfos GO Remote (IR Trans, Universal-Blue Tooth)
SKU: 98046408
Grundfos
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy